Spade Bits
77 Found
Milwaukee
Spade Bit, 1"
Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 3/4"
Item #: 120528
CAT #: 48-27-0751
UPC: 045242120956
Sign In or Register to view pricing and more.
Milwaukee
Flat Boring Spade Bit, 1-1/4 x 6"
Item #: 120477
CAT #: 48-27-1251
UPC: 045242121304
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 7/8"
Item #: 120495
CAT #: 48-27-0871
UPC: 045242121052
Sign In or Register to view pricing and more.
Milwaukee
1-1/8" x 6" Flat Boring Spade Bit
Item #: 89158
CAT #: 48-27-1121
UPC: 045242121250
Sign In or Register to view pricing and more.
Greenlee
3/4" Spade Bit
Item #: 202809
CAT #: 34A-3/4
UPC: 783310037149
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1-1/2"
Item #: 89156
CAT #: 48-27-1501
UPC: 045242121403
Sign In or Register to view pricing and more.
Greenlee
Spade Bit, 7/8"
Item #: 201929
CAT #: 34A-7/8
UPC: 783310037156
Sign In or Register to view pricing and more.
Milwaukee
5/8" Spade Bit
Item #: 89167
CAT #: 48-27-0621
UPC: 045242120857
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1/2"
Item #: 89171
CAT #: 48-27-0501
UPC: 045242120758
Sign In or Register to view pricing and more.
Greenlee
Spade Bit, 1"
Item #: 40810
CAT #: 33A-1
UPC: 783310203575
Sign In or Register to view pricing and more.
Irwin
Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Car
Item #: 719293
CAT #: 88816
UPC: 024721200549
Sign In or Register to view pricing and more.
Greenlee
Spade Bit, 7/8"
Item #: 40830
CAT #: 33A-7/8
UPC: 783310203544
Sign In or Register to view pricing and more.
Irwin
Irwin® Speedbor® 88812 2000 Standard Length Spade Bit, 3/4 in Dia,
Item #: 520725
CAT #: 88812
UPC: 024721200501
Sign In or Register to view pricing and more.
Irwin
Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6
Item #: 2092525
CAT #: 99910
UPC: 024721999108
Sign In or Register to view pricing and more.
Greenlee
1/2" Spade Bit
Item #: 333252
CAT #: 34A-1/2
UPC: 783310037125
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1".
Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 3/4"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 3/4".
Item #: 120528
CAT #: 48-27-0751
UPC: 045242120956
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
Flat Boring Spade Bit, 1-1/4 x 6"
Spade Bit, Flat Boring, Length: 6 inch, Hole Diameter: 1-1/4 inch, Hex Shank: 1/4 inch
Item #: 120477
CAT #: 48-27-1251
UPC: 045242121304
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 7/8"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 7/8" (22 mm).
Item #: 120495
CAT #: 48-27-0871
UPC: 045242121052
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
1-1/8" x 6" Flat Boring Spade Bit
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/8", Hex Shank: 1/4".
Item #: 89158
CAT #: 48-27-1121
UPC: 045242121250
Category:
Spade Bits
Sign In or Register to view pricing and more.
Greenlee
3/4" Spade Bit
Spade Bit, Self Feeding, Diameter: 3/4", Hex Shank 1/4"
Item #: 202809
CAT #: 34A-3/4
UPC: 783310037149
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1-1/2"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/2".
Item #: 89156
CAT #: 48-27-1501
UPC: 045242121403
Category:
Spade Bits
Sign In or Register to view pricing and more.
Greenlee
Spade Bit, 7/8"
Spade Bit, Self Feeding, Diameter: 7/8" (20 mm), Hex Shank 1/4"
Item #: 201929
CAT #: 34A-7/8
UPC: 783310037156
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
5/8" Spade Bit
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 5/8".
Item #: 89167
CAT #: 48-27-0621
UPC: 045242120857
Category:
Spade Bits
Sign In or Register to view pricing and more.
Milwaukee
Spade Bit, 1/2"
Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1/2".
Item #: 89171
CAT #: 48-27-0501
UPC: 045242120758
Category:
Spade Bits
Sign In or Register to view pricing and more.
Irwin
Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Car
Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Carbon Steel
Item #: 719293
CAT #: 88816
UPC: 024721200549
Category:
Spade Bits
Sign In or Register to view pricing and more.
Irwin
Irwin® Speedbor® 88812 2000 Standard Length Spade Bit, 3/4 in Dia,
Irwin® Speedbor® 88812 2000 Standard Length Spade Bit, 3/4 in Dia, 6 in OAL, 5 in L Flat Flute, 1/4 in Shank
Item #: 520725
CAT #: 88812
UPC: 024721200501
Category:
Spade Bits
Sign In or Register to view pricing and more.
Irwin
Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6
Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6 in OAL, 5 in L Flat Flute, 1/4 in Shank
Item #: 2092525
CAT #: 99910
UPC: 024721999108
Category:
Spade Bits
Sign In or Register to view pricing and more.
Greenlee
1/2" Spade Bit
Spade Bit, Self Feeding, Diameter: 1/2", Hex Shank 1/4".
Item #: 333252
CAT #: 34A-1/2
UPC: 783310037125
Category:
Spade Bits
Sign In or Register to view pricing and more.