5-Piece Speedbor Set

Item #: 642785
Cat #: 88885
UPC: 024721888754
Sign In or Register to view pricing and more.
Documents & Guides
Irwin 5 Piece Speedbor Spade Bit Set. Includes 3/8", 1/2", 5/8", 3/4" and 1".

Overview

Irwin 5 Piece Speedbor Spade Bit Set. Includes 3/8", 1/2", 5/8", 3/4" and 1".
The improved SPEEDBOR Spade Bits now last 2X Longer and cut 2X Faster. Next-generation SPEEDBOR® Spade Bits feature a chamfered cutting edge for durability in cutting wood and optimized point tip that is wider and longer than previous IRWIN spade bits to minimize splintering and control speed. Patented Blue-Groove cutting edge allows for a large cutting area for aggressive removal of wood chips and fast drilling.
Also known as: 024721888754, 88885

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit
Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit

Customer Reviews

No reviews for this product
(0)