Bits - Spade

90 Found
Milwaukee

Spade Bit, 1"

Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Sign In or Register to view pricing and more.
Milwaukee

8-Piece Spade Bit Kit

Item #: 404698
CAT #: 49-22-0175
UPC: 045242180035
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 3/4"

Item #: 120528
CAT #: 48-27-0751
UPC: 045242120956
Sign In or Register to view pricing and more.
Milwaukee

Flat Boring Spade Bit, 1-1/4 x 6"

Item #: 120477
CAT #: 48-27-1251
UPC: 045242121304
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 7/8"

Item #: 120495
CAT #: 48-27-0871
UPC: 045242121052
Sign In or Register to view pricing and more.
Milwaukee

1-1/8" x 6" Flat Boring Spade Bit

Item #: 89158
CAT #: 48-27-1121
UPC: 045242121250
Sign In or Register to view pricing and more.
Greenlee

Self-Feeding Spade Bit Kit

Item #: 30886
CAT #: 34AR-6
UPC: 783310037101
Sign In or Register to view pricing and more.
Greenlee

3/4" Spade Bit

Item #: 202809
CAT #: 34A-3/4
UPC: 783310037149
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 1-1/2"

Item #: 89156
CAT #: 48-27-1501
UPC: 045242121403
Sign In or Register to view pricing and more.
Greenlee

Spade Bit, 7/8"

Item #: 201929
CAT #: 34A-7/8
UPC: 783310037156
Sign In or Register to view pricing and more.
Milwaukee

5/8" Spade Bit

Item #: 89167
CAT #: 48-27-0621
UPC: 045242120857
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 1/2"

Item #: 89171
CAT #: 48-27-0501
UPC: 045242120758
Sign In or Register to view pricing and more.
Greenlee

Spade Bit, 1"

Item #: 40810
CAT #: 33A-1
UPC: 783310203575
Sign In or Register to view pricing and more.
Greenlee

Spade Bit Kit

Item #: 40751
CAT #: 33AR-6
UPC: 783310203643
Sign In or Register to view pricing and more.
Irwin

Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Car

Item #: 719293
CAT #: 88816
UPC: 024721200549
Sign In or Register to view pricing and more.
Irwin

Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6

Item #: 2092525
CAT #: 99910
UPC: 024721999108
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 1"

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1".
Item #: 89163
CAT #: 48-27-1001
UPC: 045242121205
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

8-Piece Spade Bit Kit

8 Piece Spade Bit Kit, Flat Boring, Quik-Lok, Length: 6", Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm), 1", 1-1/8" & Case.
Item #: 404698
CAT #: 49-22-0175
UPC: 045242180035
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 3/4"

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 3/4".
Item #: 120528
CAT #: 48-27-0751
UPC: 045242120956
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

Flat Boring Spade Bit, 1-1/4 x 6"

Spade Bit, Flat Boring, Length: 6 inch, Hole Diameter: 1-1/4 inch, Hex Shank: 1/4 inch
Item #: 120477
CAT #: 48-27-1251
UPC: 045242121304
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 7/8"

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 7/8" (22 mm).
Item #: 120495
CAT #: 48-27-0871
UPC: 045242121052
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

1-1/8" x 6" Flat Boring Spade Bit

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/8", Hex Shank: 1/4".
Item #: 89158
CAT #: 48-27-1121
UPC: 045242121250
Category: Spade Bits
Sign In or Register to view pricing and more.
Greenlee

Self-Feeding Spade Bit Kit

Spade Bit Kit, Includes: 3/8", 1/2", 5/8", 3/4", 7/8" (22 mm), 1" & 1/4" Quick Change Adapter
Item #: 30886
CAT #: 34AR-6
UPC: 783310037101
Sign In or Register to view pricing and more.
Greenlee

3/4" Spade Bit

Spade Bit, Self Feeding, Diameter: 3/4", Hex Shank 1/4"
Item #: 202809
CAT #: 34A-3/4
UPC: 783310037149
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 1-1/2"

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1-1/2".
Item #: 89156
CAT #: 48-27-1501
UPC: 045242121403
Category: Spade Bits
Sign In or Register to view pricing and more.
Greenlee

Spade Bit, 7/8"

Spade Bit, Self Feeding, Diameter: 7/8" (20 mm), Hex Shank 1/4"
Item #: 201929
CAT #: 34A-7/8
UPC: 783310037156
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

5/8" Spade Bit

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 5/8".
Item #: 89167
CAT #: 48-27-0621
UPC: 045242120857
Category: Spade Bits
Sign In or Register to view pricing and more.
Milwaukee

Spade Bit, 1/2"

Spade Bit, Flat Boring, Length: 6", Hole Diameter: 1/2".
Item #: 89171
CAT #: 48-27-0501
UPC: 045242120758
Category: Spade Bits
Sign In or Register to view pricing and more.
Greenlee

Spade Bit, 1"

1" Spade Bit, Length: 6".
Item #: 40810
CAT #: 33A-1
UPC: 783310203575
Category: Spade Bits
Sign In or Register to view pricing and more.
Greenlee

Spade Bit Kit

Spade Bit Kit, Includes: 3/8, 1/2, 5/8, 3/4, 7/8, and 1 inch
Item #: 40751
CAT #: 33AR-6
UPC: 783310203643
Sign In or Register to view pricing and more.
Irwin

Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Car

Spade Bit, 1 IN x 6 IN Flat Flute, 1 In Dia, 1/4 IN Shank, High Carbon Steel
Item #: 719293
CAT #: 88816
UPC: 024721200549
Category: Spade Bits
Sign In or Register to view pricing and more.
Irwin

Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6

Irwin® Speedbor® 99910 2000 Standard Length Spade Bit, 5/8 in Dia, 6 in OAL, 5 in L Flat Flute, 1/4 in Shank
Item #: 2092525
CAT #: 99910
UPC: 024721999108
Category: Spade Bits
Sign In or Register to view pricing and more.
Page 1 of 6
90 Items found