Step Bit, 7/8"

Item #: 37382
Cat #: 34411
UPC: 783310344117
Sign In or Register to view pricing and more.
Documents & Guides
Step Bit, Kwik Stepper, Length: 2-7/16", Diameter: 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.

Overview

Step Bit, Kwik Stepper, Length: 2-7/16", Diameter: 7/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge.
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.
Also known as: 783310344117, 34411

Specifications

Length: 2 7/16 in
Diameter: 22 mm, 7/8 in
Type: Step Bit
Length: 2 7/16 in
Type: Step Bit
Diameter: 22 mm, 7/8 in

Customer Reviews

No reviews for this product
(0)