Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Step Bit, Kwik Stepper, Length: 3-3/4", Diameters: 0.382", 0.492", 0.598", 0.732", 0.803", 0.886", 1.114" & 1.201", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 3/8" *** Discontinued ***
Overview
Step Bit, Kwik Stepper, Length: 3-3/4", Diameters: 0.382", 0.492", 0.598", 0.732", 0.803", 0.886", 1.114" & 1.201", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 3/8" *** Discontinued ***
Unique split-tip design penetrates through steel faster Resists walking or skidding, even on round surfaces Balanced, double-flute construction requires less pressure, does the work for you Designed and manufactured in USA.
Also known as: 783310360209, 36020
Specifications
Diameter: | 0.382 in, 0.886 in, 1.201 in, 0.598 in, 1.114 in, 0.492 in, 0.732 in, 0.803 in |
Type: | Step Bit |
Length: | 3 3/4 in |
Diameter: | 0.382 in, 0.886 in, 1.201 in, 0.598 in, 1.114 in, 0.492 in, 0.732 in, 0.803 in |
Length: | 3 3/4 in |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)