Speed Feed Wood Bit, 7/8 x 6"

Item #: 510330
Cat #: 48-13-0078
UPC: 045242224838
Sign In or Register to view pricing and more.
Documents & Guides
Speed Feed Wood Bit, 7/8 x 6 inch

Overview

Speed Feed Wood Bit, 7/8 x 6 inch
Milwaukee® 7/8 in. x 6 in. SPEED FEED™ wood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.
Also known as: 045242224838, 48-13-0078, charleys auger bit

Specifications

Type: Drill Bit
Length: 6 in
Diameter: 7/8 in
Type: Drill Bit
Diameter: 7/8 in
Length: 6 in

Customer Reviews

No reviews for this product
(0)