Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length

Item #: 605219
Cat #: 48-15-0250
UPC: 045242186792
Sign In or Register to view pricing and more.
Documents & Guides
Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length

Overview

Brad Point, 1/4" Shank, 1/4" Diameter, 4" Length
For drilling the most accurate and clean holes in wood and plywood, choose the Milwaukee® 1/4 in. brad point bit. Milwaukee brad point bits start holes with precision and finish without splinters. The machined tips maintain a sharp cutting edge for longer life on the job. The bits feature 1/4 in. depth marks for easy visual reference during drilling.
Also known as: 045242186792, 48-15-0250

Specifications

Diameter: 1/4 in
Length: 4 in
Type: Brad Point Drill Bit
Diameter: 1/4 in
Type: Brad Point Drill Bit
Length: 4 in

Customer Reviews

No reviews for this product
(0)