Flexible Steel Drill Bit Extensions

10 Found
Milwaukee

MIL 48-28-1060 7/16"X24" EXT

Item #: 894915
CAT #: 48-28-1060
UPC: 045242122684
Sign In or Register to view pricing and more.
Dottie

18" Extentions

Item #: 614753
CAT #: X18
UPC: 781002220183
Sign In or Register to view pricing and more.
Ideal

Flexible Bit Placement Tool

Item #: 126759
CAT #: 90-176
UPC: 783250901760
Sign In or Register to view pricing and more.
Dottie

5" Extentions

Item #: 1007560
CAT #: X5
UPC: 781002219552
Sign In or Register to view pricing and more.
Ideal

Flexible Bit Extension 1/4" x 36"

Item #: 207657
CAT #: 90-173
UPC: 783250901739
Sign In or Register to view pricing and more.
Greenlee

54" Quick Connect Extension

Item #: 517834
CAT #: 3XT-54
UPC: 783310386865
Sign In or Register to view pricing and more.
Dottie

24" Extentions

Item #: 1951493
CAT #: X24
UPC: 781002220244
Sign In or Register to view pricing and more.
Dottie

12" Extentions

Item #: 1073222
CAT #: X12
UPC: 781002219569
Sign In or Register to view pricing and more.
Greenlee

36" Quick Connect Extension *** Discontinued ***

Item #: 102209
CAT #: 3XT-36
UPC: 783310386858
Sign In or Register to view pricing and more.
Greenlee

36" Quick Connect Extension

Item #: 386213
CAT #: 4XT-36
UPC:
Sign In or Register to view pricing and more.
Milwaukee

MIL 48-28-1060 7/16"X24" EXT

Quick Change Of Bits, No Tools Required, Impact Rated, Making This The Most Versatile Extension On The Market, Application: Accepts All 7/16in Shanks, Size: 24x 7/16in
Item #: 894915
CAT #: 48-28-1060
UPC: 045242122684
Sign In or Register to view pricing and more.
Dottie

18" Extentions

18" Ship Auger Extension
Item #: 614753
CAT #: X18
UPC: 781002220183
Sign In or Register to view pricing and more.
Ideal

Flexible Bit Placement Tool

IDE 90-176 FLEX BIT PLACEME
Item #: 126759
CAT #: 90-176
UPC: 783250901760
Sign In or Register to view pricing and more.
Dottie

5" Extentions

5" Ship Auger Extension
Item #: 1007560
CAT #: X5
UPC: 781002219552
Sign In or Register to view pricing and more.
Ideal

Flexible Bit Extension 1/4" x 36"

IDE 90-173 FLEX BIT EXTENSION
Item #: 207657
CAT #: 90-173
UPC: 783250901739
Sign In or Register to view pricing and more.
Greenlee

54" Quick Connect Extension

54" Quick Connect Extension, Length: 54", Shaft Diameter: 3/16"
Item #: 517834
CAT #: 3XT-54
UPC: 783310386865
Sign In or Register to view pricing and more.
Dottie

24" Extentions

24" Ship Auger Extension
Item #: 1951493
CAT #: X24
UPC: 781002220244
Sign In or Register to view pricing and more.
Dottie

12" Extentions

12" Ship Auger Extension
Item #: 1073222
CAT #: X12
UPC: 781002219569
Sign In or Register to view pricing and more.
Greenlee

36" Quick Connect Extension *** Discontinued ***

36" Quick Connect Extension36" Quick Connect Extension, Length: 36", Shaft Diameter: 3/16". *** Discontinued ***
Item #: 102209
CAT #: 3XT-36
UPC: 783310386858
Sign In or Register to view pricing and more.
Greenlee

36" Quick Connect Extension

36" Quick Connect Extension36" Quick Connect Extension, Length: 36", Shaft Diameter: 3/16".
Item #: 386213
CAT #: 4XT-36
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
10 Items found