Bits - Flexible Steel
81 Found
Ideal
Screw Point Flexible Bit 3/4" x 54"
Item #: 126765
CAT #: 90-091
UPC: 783250900916
Sign In or Register to view pricing and more.
Ideal
Screw Point Flexible Bit 9/16" x 54"
Item #: 207525
CAT #: 90-088
UPC: 783250900886
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 3/4"
Item #: 91864
CAT #: 12-04-54A
UPC: 783310380832
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 9/16"
Item #: 91868
CAT #: 09-03-54A
UPC: 783310380788
Sign In or Register to view pricing and more.
Greenlee
9/16" D'VersiBit Auger
Item #: 216456
CAT #: 09-03-72A
UPC: 783310380795
Sign In or Register to view pricing and more.
Klein
9/16" Auger
Item #: 555534
CAT #: 53718
UPC: 092644537189
Sign In or Register to view pricing and more.
Greenlee
1/2" D'VersiBit Auger
Item #: 308553
CAT #: 08-03-72A
UPC: 783310380740
Sign In or Register to view pricing and more.
Greenlee
1/2" D'VersiBit Auger
Item #: 206280
CAT #: 08-03-54B
UPC: 783310380986
Sign In or Register to view pricing and more.
Milwaukee
Bit Cable 9/16 Inx 54 In
Item #: 116089
CAT #: 48-13-8256
UPC: 045242094554
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 1/2"
Item #: 39572
CAT #: 08-03-54A
UPC: 783310380733
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 9/16"
Item #: 39548
CAT #: 09-03-54B
UPC: 783310381037
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 3/4"
Item #: 136767
CAT #: 12-04-72A
UPC: 783310380849
Sign In or Register to view pricing and more.
Dottie
3/4 X 54" Flex - A - Bit
Item #: 842719
CAT #: FB7554
UPC: 781002370208
Sign In or Register to view pricing and more.
Klein
3/4" Auger
Item #: 632297
CAT #: 53719
UPC: 092644537196
Sign In or Register to view pricing and more.
Greenlee
Quick Change Starter Kit
Item #: 333967
CAT #: 941
UPC: 783310313885
Sign In or Register to view pricing and more.
Greenlee
D'VersiBIT Kit, 9/16", Type B
Item #: 94187
CAT #: DBITKIT
UPC: 783310122784
Sign In or Register to view pricing and more.
Ideal
Screw Point Flexible Bit 3/4" x 54"
IDEAL, Flexible Bit, Screw Point, Type B, Bit Diameter: 3/4 IN, Overall Length: 54 IN, Shank Diameter: 1/4 IN
Item #: 126765
CAT #: 90-091
UPC: 783250900916
Category:
Flexible Steel Drill Bits
Sign In or Register to view pricing and more.
Ideal
Screw Point Flexible Bit 9/16" x 54"
Screw Point Flexible Bit, Type B, Length: 54 inch, Diameter: 9/16 inch
Item #: 207525
CAT #: 90-088
UPC: 783250900886
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 3/4"
Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A
Item #: 91864
CAT #: 12-04-54A
UPC: 783310380832
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 9/16"
Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: A
Item #: 91868
CAT #: 09-03-54A
UPC: 783310380788
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
9/16" D'VersiBit Auger
Auger, D'VersiBit System, Length: 72", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: A
Item #: 216456
CAT #: 09-03-72A
UPC: 783310380795
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Klein
9/16" Auger
Flex Bit Auger, Length: 54", Diameter: 9/16".
Item #: 555534
CAT #: 53718
UPC: 092644537189
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
1/2" D'VersiBit Auger
Auger, D'VersiBit System, Length: 72", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: A
Item #: 308553
CAT #: 08-03-72A
UPC: 783310380740
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
1/2" D'VersiBit Auger
Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: B
Item #: 206280
CAT #: 08-03-54B
UPC: 783310380986
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Bit Cable 9/16 Inx 54 In
Milwaukee; Cable Drill Bit; Chuck Size: 9/16 In Diameter X 54 In Overall Length
Item #: 116089
CAT #: 48-13-8256
UPC: 045242094554
Category:
Flexible Steel Drill Bits
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 1/2"
Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: A
Item #: 39572
CAT #: 08-03-54A
UPC: 783310380733
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 9/16"
Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: B
Item #: 39548
CAT #: 09-03-54B
UPC: 783310381037
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
D'VersiBit Auger, 3/4"
Auger, D'VersiBit System, Length: 72", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A
Item #: 136767
CAT #: 12-04-72A
UPC: 783310380849
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Dottie
3/4 X 54" Flex - A - Bit
Dottie Fb7554 3/4x54 Flex-a-b
Item #: 842719
CAT #: FB7554
UPC: 781002370208
Category:
Flexible Steel Drill Bits
Sign In or Register to view pricing and more.
Klein
3/4" Auger
Flex Bit Auger, Length: 54", Diameter: 3/4".
Item #: 632297
CAT #: 53719
UPC: 092644537196
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Quick Change Starter Kit
D'Versibit, Quick Change, Starter Kit
Item #: 333967
CAT #: 941
UPC: 783310313885
Category:
Flexible Steel Drill Bits
Sign In or Register to view pricing and more.
Greenlee
D'VersiBIT Kit, 9/16", Type B
D'VersiBIT® Kit, Type B. Includes: 9/16" Bit, Placement Tool And Grip For Pulling 1/2" OD wire
Item #: 94187
CAT #: DBITKIT
UPC: 783310122784
Category:
Flexible Steel Drill Bits
Made in USA
Sign In or Register to view pricing and more.