1" Flat Chisel

Item #: 111187
Cat #: 48-62-4081
UPC: 045242154340
Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Flat, Width: 1", Length: 16", Shank: SDS.-Max.

Overview

Chisel, Flat, Width: 1", Length: 16", Shank: SDS.-Max.
Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Excellent for general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.
Also known as: 045242154340, 48-62-4081

Specifications

Type: Flat, Chisel, Cold
Length: 16 in
Type: Flat, Chisel, Cold
Length: 16 in

Customer Reviews

No reviews for this product
(0)