Ship Auger Bit, 1 x 18"

Item #: 88070
Cat #: 48-13-6000
UPC: 045242092857
Sign In or Register to view pricing and more.
Documents & Guides
Ship Auger Bit, Diameter: 1 inch, Length: 18 inch, Shank: 7/16 inch Hex

Overview

Ship Auger Bit, Diameter: 1 inch, Length: 18 inch, Shank: 7/16 inch Hex
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Also known as: 045242092857, 48-13-6000

Specifications

Diameter: 1 in
Type: Auger Bit
Length: 18 in
Diameter: 1 in
Length: 18 in
Type: Auger Bit

Customer Reviews

No reviews for this product
(0)