Bits - Ship Augers
194 Found
Milwaukee
Ship Auger Bit, 7/8 x 18"
Item #: 88074
CAT #: 48-13-5870
UPC: 045242092758
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 3/4 x 18"
Item #: 88076
CAT #: 48-13-5750
UPC: 045242092659
Sign In or Register to view pricing and more.
Greenlee
Auger, 7/8"
Item #: 38298
CAT #: 66PT-7/8
UPC: 783310309277
Sign In or Register to view pricing and more.
Greenlee
Auger, 7/8"
Item #: 38118
CAT #: 62PTS-7/8
UPC: 783310317968
Sign In or Register to view pricing and more.
Lenox
Auger, 7/8"
Item #: 157420
CAT #: 145470081416
UPC: 082472145472
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 1 x 18"
Item #: 88070
CAT #: 48-13-6000
UPC: 045242092857
Sign In or Register to view pricing and more.
Greenlee
Auger, 3/4"
Item #: 38166
CAT #: 62PTS-3/4
UPC: 783310317920
Sign In or Register to view pricing and more.
Greenlee
Auger, 3/4"
Item #: 38320
CAT #: 66PT-3/4
UPC: 783310309239
Sign In or Register to view pricing and more.
Lenox
Ship Auger Bit, Hole Diameter: 3/4", Length: 18", Bi-Metal
Item #: 185703
CAT #: 145450081216
UPC: 082472145458
Sign In or Register to view pricing and more.
Greenlee
Auger, Shorty, Nail Eater II, 7-5/8" Diameter
Item #: 38093
CAT #: 62PTS-1
UPC: 783310317982
Sign In or Register to view pricing and more.
Greenlee
Auger, Nail Eater II, Length: 18"
Item #: 38276
CAT #: 66PT-1
UPC: 783310309314
Sign In or Register to view pricing and more.
Ideal
7/8" Single Flute Ship Auger, 18" Length
Item #: 2198821
CAT #: 36-626
UPC: 783250188970
Sign In or Register to view pricing and more.
Lenox
Utility Bit Kit, Bi-Metal, 3-Piece
Item #: 199459
CAT #: 10954300S
UPC: 082472109542
Sign In or Register to view pricing and more.
Ideal
18" Installer Bit, 1/4"
Item #: 88572
CAT #: 35-870
UPC: 783250358700
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 3/4 x 6"
Item #: 112684
CAT #: 48-13-0753
UPC: 045242091430
Sign In or Register to view pricing and more.
Lenox
Auger, 1-1/8"
Item #: 185701
CAT #: 145510081816
UPC: 082472145519
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 7/8 x 18"
Ship Auger Bit, Diameter: 7/8 inch, Length: 18 inch, Shank: 7/16 inch Hex
Item #: 88074
CAT #: 48-13-5870
UPC: 045242092758
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 3/4 x 18"
Ship Auger Bit, Diameter: 3/4 inch, Length: 18 inch, Shank: 7/16 inch Hex
Item #: 88076
CAT #: 48-13-5750
UPC: 045242092659
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, 7/8"
Auger, Nail Eater II, Length: 18", Diameter: 7/8", Hex Shank: 7/16"
Item #: 38298
CAT #: 66PT-7/8
UPC: 783310309277
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, 7/8"
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 7/8", Hex Shank: 7/16"
Item #: 38118
CAT #: 62PTS-7/8
UPC: 783310317968
Category:
Short Ship Auger Bits
Sign In or Register to view pricing and more.
Lenox
Auger, 7/8"
Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 7/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cutting Edge, High Speed Steel Screw Tip
Item #: 157420
CAT #: 145470081416
UPC: 082472145472
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 1 x 18"
Ship Auger Bit, Diameter: 1 inch, Length: 18 inch, Shank: 7/16 inch Hex
Item #: 88070
CAT #: 48-13-6000
UPC: 045242092857
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, 3/4"
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 3/4", Hex Shank: 7/16"
Item #: 38166
CAT #: 62PTS-3/4
UPC: 783310317920
Category:
Short Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, 3/4"
Auger, Nail Eater II, Length: 18", Diameter: 3/4", Hex Shank: 7/16"
Item #: 38320
CAT #: 66PT-3/4
UPC: 783310309239
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Lenox
Ship Auger Bit, Hole Diameter: 3/4", Length: 18", Bi-Metal
Ship Auger Bit, Hole Diameter: 3/4 Inch, Shank Diameter: 1/2 Inch, Length: 18 Inch, Bi-Metal
Item #: 185703
CAT #: 145450081216
UPC: 082472145458
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, Shorty, Nail Eater II, 7-5/8" Diameter
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 1", Hex Shank: 7/16"
Item #: 38093
CAT #: 62PTS-1
UPC: 783310317982
Category:
Short Ship Auger Bits
Sign In or Register to view pricing and more.
Greenlee
Auger, Nail Eater II, Length: 18"
Auger, Nail Eater II, Length: 18", Diameter: 1", Hex Shank: 7/16"
Item #: 38276
CAT #: 66PT-1
UPC: 783310309314
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Ideal
7/8" Single Flute Ship Auger, 18" Length
Single Flute Auger Bit, 18 Inch Length, 7/8 Inch Diameter
Item #: 2198821
CAT #: 36-626
UPC: 783250188970
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.
Lenox
Utility Bit Kit, Bi-Metal, 3-Piece
Wood Drilling Kit; Utility Bit; Bit Diameter: 3/4 In, 7/8 In, 1 In; Material: Bi-metal; Number Of Pieces: 3
Item #: 199459
CAT #: 10954300S
UPC: 082472109542
Category:
Short Ship Auger Bits
Sign In or Register to view pricing and more.
Ideal
18" Installer Bit, 1/4"
Installer Bit, Diameter:1/4", Length: 18".
Item #: 88572
CAT #: 35-870
UPC: 783250358700
Category:
Ship Auger Bit Accessories
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Ship Auger Bit, 3/4 x 6"
Ship Auger Bit, Diameter: 3/4 inch, Length: 6 inch, Shank: 7/16 inch Hex
Item #: 112684
CAT #: 48-13-0753
UPC: 045242091430
Category:
Short Ship Auger Bits
Sign In or Register to view pricing and more.
Lenox
Auger, 1-1/8"
Auger Bit; Ship; Overall Length: 18 In; Bit Diameter: 1-1/8 In; Shank Diameter: 1/2 In; Twist Length: 12 In; Material: Bi-metal, High Speed Steel Cuttingedge, High Speed Steel Screw Tip
Item #: 185701
CAT #: 145510081816
UPC: 082472145519
Category:
Long Ship Auger Bits
Sign In or Register to view pricing and more.