Step Bit Kits
21 Found
Klein
Electrician's Step Drill Bit Set, 3 Pc
Item #: 2112409
CAT #: 25951
UPC: 092644259517
Sign In or Register to view pricing and more.
Dewalt
3-Piece Step Bit Set
Item #: 483538
CAT #: DWA1790IR
UPC: 885911294102
Sign In or Register to view pricing and more.
Klein
All-Purpose Step Bit Kit, 4 Pc
Item #: 2215714
CAT #: 25950
UPC: 092644259500
Sign In or Register to view pricing and more.
Milwaukee
3-Piece Step Drill Bit Set
Item #: 689273
CAT #: 48-89-9221
UPC: 045242307746
Sign In or Register to view pricing and more.
Lenox
3PC STEP DRILL BIT SET
Item #: 1559198
CAT #: LXA30930
UPC: 885911651738
Sign In or Register to view pricing and more.
Klein
Premium Hex Step Bit Set, 3 Pc
Item #: 2372628
CAT #: KTSBSPRO
UPC: 092644530098
Sign In or Register to view pricing and more.
Greenlee
XT Cobalt 4 Piece Step Bit Kit
Item #: 915374
CAT #: 35884C
UPC: 783310057932
Sign In or Register to view pricing and more.
Ideal
Quick Change Step Drill Bit Kit, 3-Piece
Item #: 182169
CAT #: 35-524
UPC: 783250713417
Sign In or Register to view pricing and more.
Ideal
Spiral Step Bit 4 Piece Kit
Item #: 1322994
CAT #: 36-700
UPC: 783250798919
Sign In or Register to view pricing and more.
Ideal
Electrician's Step Bit Kit, Titanium Nitrite/ 4-Pc
Item #: 81952
CAT #: 35-520
UPC: 783250566266
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit Set (6 PC), Limited Quantities Available
Item #: 737077
CAT #: 48-89-9224
UPC: 045242307777
Sign In or Register to view pricing and more.
Greenlee
4-Piece Kwik Stepper Step Bit Kit
Item #: 36945
CAT #: 35884
UPC: 783310358848
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit Set - 4PC
Item #: 737076
CAT #: 48-89-9223
UPC: 045242307760
Sign In or Register to view pricing and more.
Milwaukee
SHOCKWAVE™ Impact Duty™ KIT (2/3/8)
Item #: 1598764
CAT #: 48-89-9256
UPC: 045242505135
Sign In or Register to view pricing and more.
Greenlee
GRE GSBSET2 STEP BIT SET #1 #
Item #: 1751980
CAT #: GSBSET2
UPC: 783310082101
Sign In or Register to view pricing and more.
Lenox
6 Piece Metal Drilling Kit
Item #: 225756
CAT #: 30927VBKA6
UPC: 082472309270
Sign In or Register to view pricing and more.
Klein
Electrician's Step Drill Bit Set, 3 Pc
Electrician's Step Bit Kit With 3 Step Bits Sized 7/8, 1-1/8, And 1-3/8-Inch For Creating Hole Cutouts In Panels And J-Boxes To Accommodate Most Commonly Used 1/2, 3/4, And 1-Inch Conduit, Two Spiral Flutes On Each Step Drill Bit Remove Chips And Help Pull The Bit Through Material for Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Kit Comes With A Convenient 1-Ounce Oil Bottle For Lubrication Between Cuts To Prolong Step Bit Life, Rugged Case Snaps Shut With Custom Inserts For Each Bit And Oil Bottle, Total of 17 Hole Sizes
Item #: 2112409
CAT #: 25951
UPC: 092644259517
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Dewalt
3-Piece Step Bit Set
3-Piece Step Bit Set, Hex Shank: 1/4", Step Sizes (3 Bits): 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, and 7/8.
Item #: 483538
CAT #: DWA1790IR
UPC: 885911294102
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Klein
All-Purpose Step Bit Kit, 4 Pc
All-Purpose Step Bit Kit With 4 Common Step Bits Sizes (1/2, 3/4, 7/8, and 1-3/8-Inch) Cuts holes In Wide Variety of DIY Applications And Materials (Up To 16 Gauge Steel, Plastic, Aluminum, Wood), 2 Spiral Flutes On Each Step Drill Bit Remove Chips And Help Pull The Bit Through Material For Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Kit Comes With A Convenient 1-Ounce Oil Bottle For Lubrication Between Cuts To Prolong Step Bit Life, Rugged Case Snaps Shut With Custom Inserts For Each Bit And Oil Bottle, Total of 37 Hole Sizes
Item #: 2215714
CAT #: 25950
UPC: 092644259500
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Milwaukee
3-Piece Step Drill Bit Set
3-Piece Step Drill Bit Kit, Includes: (1) 1/8"-1/2" by 1/32" #1 Step Drill Bit, (1) 3/16"-1/2" by 1/16" #2 Step Drill Bit, (1) 3/16"-7/8" by 1/16" #4 Step Drill Bit, and Carry Case, Coating: Black Oxide.
Item #: 689273
CAT #: 48-89-9221
UPC: 045242307746
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Klein
Premium Hex Step Bit Set, 3 Pc
Step Bits Are Coated With Aluminum Titanium Nitride And Are 10 Times More Durable Than Steamed Black Oxide Coating For Longer Bit Life, Double, Straight Flute Removes Chips For Clean Cuts And Drilling, Durable, 3/8-Inch Hex Shank Provides A Firm, Positive Grip And Won'T Spin Out In The Drill, Laser Markings Are Easy To Read For Quick Size Identification, Fast-Starting, Non-Walking Drill Tip, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum, The Compact, Modular Case Comes With Cutting Oil And Is Designed To Nest Neatly Within Modbox™ Toolboxes And On The Modbox™ Case Adapter Side Rail Attachment
Item #: 2372628
CAT #: KTSBSPRO
UPC: 092644530098
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Greenlee
XT Cobalt 4 Piece Step Bit Kit
XT Cobalt 4 Piece Step Bit Kit, Shank: 3/8", Appropriate Use: Steel, Stainless, Copper, Brass, Aluminum, Wood, Plastic, Laminates Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case
Item #: 915374
CAT #: 35884C
UPC: 783310057932
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Ideal
Quick Change Step Drill Bit Kit, 3-Piece
4 Piece Step Bit Kit, Shank: Quick Change, Includes: 1/8" - 1/2" Bit (35-521), 1/4" - 7/8" Bit (35-522), 1/4" - 1-1/8" Bit (35-523) & Case.
Item #: 182169
CAT #: 35-524
UPC: 783250713417
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Ideal
Spiral Step Bit 4 Piece Kit
4-Piece kit, Includes: #1 (1/8”-1/2”) (36-701), #4 (3/16”-7/8”) (36-703). #9 (1/4”-1-1/8”) (36-705), #46 (1/4”-1-3/8”) (36-706), Rugged, durable molded plastic case with metal latch
Item #: 1322994
CAT #: 36-700
UPC: 783250798919
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Ideal
Electrician's Step Bit Kit, Titanium Nitrite/ 4-Pc
4 Piece Step Bit Kit, Electrician's Step Bit Kit, Includes: 1/8" - 1/2" Bit, 1/4" - 7/8" Bit, 1/4" - 1-1/8" Bit, 1/4" - 1-3/8" Bit & Case.
Item #: 81952
CAT #: 35-520
UPC: 783250566266
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit Set (6 PC), Limited Quantities Available
6 Piece Step Bit Kit, Shank: 1/4", Appropriate Use: Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates, Maximum Cutting Depth: 10 Gauge, Includes: 1/8" - 1/2" Bit, 3/16" - 7/8" Bit, 3/8" & 1/2" Bit, 7/8" Bit, 1/2" - 1" Bit, 7/8" & 1-1/8" Bit, & Case.
Item #: 737077
CAT #: 48-89-9224
UPC: 045242307777
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
4-Piece Kwik Stepper Step Bit Kit
4 Piece Step Bit Kit, Kwik Stepper, Shank: 3/8", Appropriate Use: Steel, Copper, Brass, Aluminum, Wood, Plastic, Laminates, Maximum Cutting Depth: 10 Gauge, Includes: 1/2" - 1-1/8" Bit, 3/16" - 7/8" Bit, 1/8" - 1/2" Bit & Case
Item #: 36945
CAT #: 35884
UPC: 783310358848
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
Step Drill Bit Set - 4PC
Step Drill Bit Set - 4PC, Includes: (1) #7 Step Drill Bit, 7/8" Single Hole (48-89-9207), (1) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204), (1) #12 Step Drill Bit, 7/8" - 1-3/8" (48-89-9212), (1) #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201) & (1) Carrying Case
Item #: 737076
CAT #: 48-89-9223
UPC: 045242307760
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
SHOCKWAVE™ Impact Duty™ KIT (2/3/8)
SHOCKWAVE™ Impact Duty™ MECHANICAL KIT (#2, #3, #8)
Item #: 1598764
CAT #: 48-89-9256
UPC: 045242505135
Category:
Step Bit Kits
Made in USA
Sign In or Register to view pricing and more.
Greenlee
GRE GSBSET2 STEP BIT SET #1 #
Type Multi-hole Step Bit Set Application Cuts mild steel, aluminum, brass, copper, wood, fiberglass, plastics and laminates Minimum Drill Diameter GSB01: 1/8" (3.2 mm), GSB04: 3/16" (4.8 mm) Maximum Drill Diameter GSB01: 1/2" (12.7 mm), GSB04: 7/8" (22.2 mm) Maximum Sheet Metal Thickness 10 gauge (3.5 mm) Included GSB01 (1/2" bit) and GSB04 (7/8" bit)
Item #: 1751980
CAT #: GSBSET2
UPC: 783310082101
Category:
Step Bit Kits
Sign In or Register to view pricing and more.
Lenox
6 Piece Metal Drilling Kit
Lenox; Step Drill Bit Kit; Compact; Number Of Pieces: 6
Item #: 225756
CAT #: 30927VBKA6
UPC: 082472309270
Category:
Step Bit Kits
Sign In or Register to view pricing and more.