Bits - Step

122 Found
Lenox

Step Bit, 7/8 - 1-3/8"

Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Sign In or Register to view pricing and more.
Milwaukee

#12 Step Drill Bit, 7/8" - 1-3/8"

Item #: 1095235
CAT #: 48-89-9212
UPC: 045242307739
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit, #9, 7/8" & 1-1/8"

Item #: 704493
CAT #: 48-89-9209
UPC: 045242307715
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit #5, 1/4-1-3/8" x 1/8"

Item #: 693702
CAT #: 48-89-9205
UPC: 045242307678
Sign In or Register to view pricing and more.
Klein

Step Drill Bit #15 - Double Flute

Item #: 890756
CAT #: KTSB15
UPC: 092644591150
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Impact Duty™ Step Bits (#1, #4, #9)

Item #: 1541263
CAT #: 48-89-9257
UPC: 045242505142
Sign In or Register to view pricing and more.
Lenox

Step Bit, 1/2 - 1"

Item #: 119530
CAT #: 30882VB2
UPC: 082472308822
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Impact Duty™ Step Bit, 7/8"/1-1/8"

Item #: 1569976
CAT #: 48-89-9249
UPC: 045242505104
Sign In or Register to view pricing and more.
Lenox

Step Bit, 3/16 - 13/16"

Item #: 200910
CAT #: 30908VB8
UPC: 082472309089
Sign In or Register to view pricing and more.
Lenox

Step Bit, 7/8 - 1-1/8"

Item #: 119493
CAT #: 30888VB11
UPC: 082472308884
Sign In or Register to view pricing and more.
Lenox

Step Bit, 1/8 - 1/2"

Item #: 88844
CAT #: 30881VB1
UPC: 082472308815
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit, #1, 1/8 - 1/2 by 1/32"

Item #: 689272
CAT #: 48-89-9204
UPC: 045242307661
Sign In or Register to view pricing and more.
Ideal

Step Drill, Titanium Nitrite, 1/4" - 1-3/8"

Item #: 47943
CAT #: 35-517
UPC: 783250218677
Sign In or Register to view pricing and more.
Lenox

Step Bit Extension

Item #: 88111
CAT #: 30925VBX8
UPC: 082472309256
Sign In or Register to view pricing and more.
Klein

7/8" to 1-3/8" Step Drill Bit, VACO

Item #: 2193010
CAT #: 25960
UPC: 092644259609
Sign In or Register to view pricing and more.
Lenox

Step Drill Bit, 1/4 - 3/4"

Item #: 200883
CAT #: 30883VB3
UPC: 082472308839
Sign In or Register to view pricing and more.
Lenox

Step Bit, 7/8 - 1-3/8"

Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

#12 Step Drill Bit, 7/8" - 1-3/8"

Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Item #: 1095235
CAT #: 48-89-9212
UPC: 045242307739
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit, #9, 7/8" & 1-1/8"

Step Bit, Diameters: 7/8" & 1-1/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Item #: 704493
CAT #: 48-89-9209
UPC: 045242307715
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit #5, 1/4-1-3/8" x 1/8"

#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1
Item #: 693702
CAT #: 48-89-9205
UPC: 045242307678
Category: Step Bits
Sign In or Register to view pricing and more.
Klein

Step Drill Bit #15 - Double Flute

Klein; Step Drill Bit Double Fluted, 3/8" Hex Shank, Diameters: 7/8", 1-1/8", 1-3/8", Number of Hole sizes: 3, Appropriate uses: Stainless Steel, Mild Steel, Drywall, Ceiling Tile, Laminates, Wood, Plastic
Item #: 890756
CAT #: KTSB15
UPC: 092644591150
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Impact Duty™ Step Bits (#1, #4, #9)

SHOCKWAVE™ Impact Duty™ Step Bits (#1, #4, #9)
Item #: 1541263
CAT #: 48-89-9257
UPC: 045242505142
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Bit, 1/2 - 1"

Step Drill Bit; Vari-bit; Hole Sizes: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16,7/8, 15/16, 1 In; Shank Size: 3/8 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Item #: 119530
CAT #: 30882VB2
UPC: 082472308822
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

SHOCKWAVE™ Impact Duty™ Step Bit, 7/8"/1-1/8"

SHOCKWAVE™ Impact Duty™ Step Bit #9 7/8" & 1-1/8", 13 Steps With Laser Engraving For Clear Stop On Size Identification, Titanium Aluminum Nitride
Item #: 1569976
CAT #: 48-89-9249
UPC: 045242505104
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Bit, 3/16 - 13/16"

Step Drill Bit; Vari-bit; 3/26" to 7/8", 1/4 " Shank, Point Type: Split; Finish: Steam Oxide Coating
Item #: 200910
CAT #: 30908VB8
UPC: 082472309089
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Bit, 7/8 - 1-1/8"

Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8 In; Shank Size: 3/8 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Item #: 119493
CAT #: 30888VB11
UPC: 082472308884
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Bit, 1/8 - 1/2"

Step Drill Bit; Vari-bit; Hole Sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2 In; Shank Size: 1/4 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Item #: 88844
CAT #: 30881VB1
UPC: 082472308815
Category: Step Bits
Sign In or Register to view pricing and more.
Milwaukee

Step Drill Bit, #1, 1/8 - 1/2 by 1/32"

Step Bit, Diameters: 3/16" - 7/8", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Gauge. **Optimized for cordless drills in high speed**
Item #: 689272
CAT #: 48-89-9204
UPC: 045242307661
Category: Step Bits
Sign In or Register to view pricing and more.
Ideal

Step Drill, Titanium Nitrite, 1/4" - 1-3/8"

Step Bit, Titanium Coated, Diameters: 1/4", 7/8" (22 mm), 1-1/8" & 1-3/8".
Item #: 47943
CAT #: 35-517
UPC: 783250218677
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Bit Extension

Step Bit Extension, Vari-bit, Split Point, Diameter: 3/8", Length: 8".
Item #: 88111
CAT #: 30925VBX8
UPC: 082472309256
Sign In or Register to view pricing and more.
Klein

7/8" to 1-3/8" Step Drill Bit, VACO

Step Drill Bit Has 2 Spiral Flutes To Remove Chips And Help Pull The Bit Through Material For Faster Cutting, Titanium Nitride Coating Dissipates Heat For Longer Bit Life, 1/4-Inch Hex Shank For Firm, Positive Grip In Impact Driver And Standard Drill, Split Point Tip Quickly Starts Hole Cuts And Prevents Drifting When Pressure Is Added, Laser-Etched Hole Size Markings For Quick Size Identification, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum 3 Hole Sizes
Item #: 2193010
CAT #: 25960
UPC: 092644259609
Category: Step Bits
Sign In or Register to view pricing and more.
Lenox

Step Drill Bit, 1/4 - 3/4"

Step Drill Bit; Vari-bit; Hole Sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 In; Shank Size: 3/8 In Diameter; Finish: Steam Oxide Coating; Point Type: Split
Item #: 200883
CAT #: 30883VB3
UPC: 082472308839
Category: Step Bits
Sign In or Register to view pricing and more.
Page 1 of 8
122 Items found