Keyway Punch

Item #: 55458
Cat #: 720
UPC: 783310265344
Sign In or Register to view pricing and more.
Documents & Guides
Keyway Punch, Manual Capacity: 10 GA Diameters: 1/8", 3/16", 7/8" (225mm), 1-7/32" (305mm)

Overview

Keyway Punch, Manual Capacity: 10 GA Diameters: 1/8", 3/16", 7/8" (225mm), 1-7/32" (305mm)
Eliminates time-consuming hand sawing and filing when making keyways for push-button switches Use as a nibbler to make wider or deeper keyways Punches 1/8 IN (3.2 mm) or 3/16 IN (4.8 mm) keyways for 7/8 IN (22.5 mm) or 1-7/32 IN (30.5 mm) push-button holes
Also known as: 783310265344, 720, notcher, notching tool

Specifications

Diameter: 1 7/32 in, 3/16 in, 22 mm, 30 mm, 1/8 in, 7/8 in
Type: Knockout Punch
Diameter: 1 7/32 in, 3/16 in, 22 mm, 30 mm, 1/8 in, 7/8 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)