Draw Stud, Short, 3/8"

Item #: 733181
Cat #: 7212SP14
UPC: 783310016557
Sign In or Register to view pricing and more.
Draw Stud, Short, 3/8" x 3.8", For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. Use with Greenlee Punch Drivers: LS50L - Battery-Powered Driver OR Hydraulic Drivers: 10383 - QUICK DRAW®

Overview

Draw Stud, Short, 3/8" x 3.8", For punching conduit sized holes in mild steel, aluminum, fiberglass, and plastic. Use with Greenlee Punch Drivers: LS50L - Battery-Powered Driver OR Hydraulic Drivers: 10383 - QUICK DRAW®
SPEED PUNCH® saves time and money with every hole. Up to 3X's faster setup and disassembly. No-Thread punch design eliminates cross-threading. Available for Mild Steel - 1/2" to 4" conduit size
Also known as: 783310016557, 7212SP14

Specifications

Type: Draw Stud
Diameter: 3/8 in
Material: Carbon Steel
Type: Draw Stud
Material: Carbon Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)