M18™ FORCELOGIC 6T Knockout Tool 1/2" - 4" Kit

Item #: 1246275
Cat #: 2677-23
UPC: 045242501311
Sign In or Register to view pricing and more.
Documents & Guides
M18™ Forcelogic 6T Knockout Tool Kit, 1/2' - 4", Includes: (1) M18™ Force Logic 6T Knockout Tool, 1) M18™ Redlithium Cp2.0 Battery Pack (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Exact Rapid Reset 3/4" Draw Stud Set (49-16-2703), (1) Exact 4" Punch (49-16-2679), (1) Exact 4" Die (49-16-2678), (1) Exact 3-1/2" Punch (49-16-2677), (1) Exact 3-1/2" Die (49-16-2676), (1) Exact 3" Punch (49-16-2675), (1) Exact 3" Die (49-16-2674), (1) Exact 2-1/2" Punch (49-16-2673), (1) Exact 2-1/2" Die (49-16-2672), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) 1-1/8" Draw Stud (49-16-2682), (1) Quick Connect Alignment System, (1) Exact 1/2" - 2" Conduit Punches And Dies & (1) Carrying Case

Overview

M18™ Forcelogic 6T Knockout Tool Kit, 1/2' - 4", Includes: (1) M18™ Force Logic 6T Knockout Tool, 1) M18™ Redlithium Cp2.0 Battery Pack (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Exact Rapid Reset 3/4" Draw Stud Set (49-16-2703), (1) Exact 4" Punch (49-16-2679), (1) Exact 4" Die (49-16-2678), (1) Exact 3-1/2" Punch (49-16-2677), (1) Exact 3-1/2" Die (49-16-2676), (1) Exact 3" Punch (49-16-2675), (1) Exact 3" Die (49-16-2674), (1) Exact 2-1/2" Punch (49-16-2673), (1) Exact 2-1/2" Die (49-16-2672), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) 1-1/8" Draw Stud (49-16-2682), (1) Quick Connect Alignment System, (1) Exact 1/2" - 2" Conduit Punches And Dies & (1) Carrying Case
Each product within the Milwaukee Knockout System was built upon the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The M18™ FORCE LOGIC 6 Ton Knockout Tool carries these benefits forward to service applications. It is powerful enough to punch up to 4” holes in 12 gauge mild steel, and 14 gauge stainless steel, while being 40% lighter weight. It's compact, right angle design delivers the best clearance in tight spaces. The Quick Connect Alignment System delivers easy set-up without the weight of the tool, and speeds up repetitive punching. The EXACT punches and dies are rated for both mild and stainless steel punching. Vivid red cross hairs aid in accurate alignment, and the gripping surface on punches enables faster threading. The M18™ FORCE LOGIC 6 Ton Knockout Tool delivers the Easiest Way to Punch!
Also known as: 045242501311, 2677-23, hole puller, Electrician

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)