Knockout Punch, 1.11"

Item #: 84180
Cat #: 721-3/4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Knockout Punch, Diameter: 1.11 inch

Overview

Knockout Punch, Diameter: 1.11 inch
Also known as: 721-3/4

Specifications

Diameter: 22 mm, 7/8 in
Type: Knockout Punch
Diameter: 22 mm, 7/8 in
Type: Knockout Punch

Customer Reviews

No reviews for this product
(0)