Reciprocating Saw Blade, 6"

Item #: 119759
Cat #: 20564614R
UPC: 082472205640
Sign In or Register to view pricing and more.
Documents & Guides
Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal

Overview

Blade; Tuff Tooth; Reciprocating; Length: 6 In; Width: 3/4 In; Thickness:035 In; Teeth Per Inch: 14 Tpi; Material: Bi-metal
ENOX T2™ TECHNOLOGY RECIPROCATING SAW BLADES - A revolutionary new blade design that delivers up to 100% longer blade life and 25% faster performance in metal cutting applications versus the prior generation of LENOX reciprocating saw blades.
Also known as: 082472205640, 20564614R

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)