SAWZALL® General Purpose 10pc Blade Set

Item #: 1245994
Cat #: 49-22-1110
UPC: 045242483594
Sign In or Register to view pricing and more.
Documents & Guides
SAWZALL® General Purpose 10pc Blade Set, Includes: (3) 6" 14 TPI Metal THE TORCH™ SAWZALL® Blades, (3) 6" 24 TPI Metal SAWZALL® Blades, (2) 6" 5 TPI SAWZALL® Blade, (1) 9" 18 TPI Metal THE TORCH™ SAWZALL® Blades & (1) 9" 5 TPI Wood THE AX™ SAWZALL® Blades

Overview

SAWZALL® General Purpose 10pc Blade Set, Includes: (3) 6" 14 TPI Metal THE TORCH™ SAWZALL® Blades, (3) 6" 24 TPI Metal SAWZALL® Blades, (2) 6" 5 TPI SAWZALL® Blade, (1) 9" 18 TPI Metal THE TORCH™ SAWZALL® Blades & (1) 9" 5 TPI Wood THE AX™ SAWZALL® Blades
The Milwaukee® 10 piece SAWZALL® blade set features an assortment of standard wood and metal cutting SAWZALL® blades for a broad range of professional applications. The set includes two 6 in. wood cutting blades for increased control, one 9 in. wood cutting blade for greater cutting capacity, three 6 in. 14TPI blades for medium to thick metal cutting, three 6 in. 24 TPI blades for thin metal cutting. And one 9 in. 18 TPI blade for medium metal cutting. The set also includes a durable job site case for convenient blade storage.
Also known as: 045242483594, 49-22-1110

Specifications

Family / Style: SAWZALL
Family / Style: SAWZALL

Customer Reviews

No reviews for this product
(0)