Saw Blades

309 Found
Milwaukee

Compact Portable Band Saw Blade, 18 TPI, 35-3/8”, 3-Pack

Item #: 143587
CAT #: 48-39-0529
UPC: 045242201747
Sign In or Register to view pricing and more.
Milwaukee

27" Portable Band Saw Blade

Item #: 510238
CAT #: 48-39-0572
UPC: 045242272341
Sign In or Register to view pricing and more.
Dewalt

32-7/8" Portable Band Saw Blade (x3)

Item #: 514198
CAT #: DW3984C
UPC: 885911245739
Sign In or Register to view pricing and more.
Milwaukee

30-9/16" Extreme Metal Band Saw Blades, (3PK)

Item #: 1857995
CAT #: 48-39-0631
UPC: 045242605125
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8"

Item #: 140906
CAT #: 48-39-0538
UPC: 045242201914
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8” x 1/2" x 1/5"

Item #: 295432
CAT #: 48-39-0539
UPC: 045242201815
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8"

Item #: 332056
CAT #: 48-39-0528
UPC: 045242201907
Sign In or Register to view pricing and more.
Milwaukee

Extreme Thin Metal Compact Band Saw Blade, 3 Pack

Item #: 1559647
CAT #: 48-39-0619
UPC: 045242536429
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”

Item #: 89120
CAT #: 48-39-0530
UPC: 045242132355
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 14 TPI, 35-3/8”, 3-Pack

Item #: 404771
CAT #: 48-39-0519
UPC: 045242201594
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 44-7/8”

Item #: 89124
CAT #: 48-39-0520
UPC: 045242132256
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”, 3-Pack

Item #: 89119
CAT #: 48-39-0531
UPC: 045242132362
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 18 TPI, 44-7/8”, 3-Pack

Item #: 120425
CAT #: 48-39-0521
UPC: 045242132263
Sign In or Register to view pricing and more.
Milwaukee

Extreme Thin Metal Bandsaw Blades 3PK Deep Cut

Item #: 1689736
CAT #: 48-39-0611
UPC: 045242530328
Sign In or Register to view pricing and more.
Milwaukee

Circular Saw Blade, Metal, 30 TPI, 5-3/8"

Item #: 532875
CAT #: 48-40-4070
UPC: 045242233786
Sign In or Register to view pricing and more.
Lenox

Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Bla

Item #: 3925
CAT #: 8011738EW24
UPC: 082472801170
Sign In or Register to view pricing and more.
Milwaukee

Compact Portable Band Saw Blade, 18 TPI, 35-3/8”, 3-Pack

Band Saw Blade, Deep Cut, Length: 35-3/8 Inch, Width: 1/2 Inch, Teeth Per Inch: 18 TPI, 3-Pack
Item #: 143587
CAT #: 48-39-0529
UPC: 045242201747
Sign In or Register to view pricing and more.
Milwaukee

27" Portable Band Saw Blade

Band Saw Blade, 18 TPI, Portable, Length: 27", Cutting Depth: 5/32" - 5/16", Includes: (3) Blades.
Item #: 510238
CAT #: 48-39-0572
UPC: 045242272341
Sign In or Register to view pricing and more.
Dewalt

32-7/8" Portable Band Saw Blade (x3)

Band Saw Blade, 24 TPI, Portable, Size: 32-7/8", Includes 3 Blades
Item #: 514198
CAT #: DW3984C
UPC: 885911245739
Sign In or Register to view pricing and more.
Milwaukee

30-9/16" Extreme Metal Band Saw Blades, (3PK)

30-9/16" Extreme Metal Band Saw Blades, 12/14 TPI, Thick Metal, Pack of 3 Blades
Item #: 1857995
CAT #: 48-39-0631
UPC: 045242605125
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8"

Band Saw Blade, 24 TPI, Portable, Length: 35-3/8", Cutting Depth: 5/32" - 3/16".
Item #: 140906
CAT #: 48-39-0538
UPC: 045242201914
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8” x 1/2" x 1/5"

Band Saw Blade; Deep Cut; Length: 35-3/8 In; Width: 1/2 In; Thickness: 1/5 In; Teeth Per Inch: 10/14 TPI
Item #: 295432
CAT #: 48-39-0539
UPC: 045242201815
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 35-3/8"

Band Saw Blade, 18 TPI, Portable, Length: 35-3/8", Cutting Depth: 5/32" - 5/16".
Item #: 332056
CAT #: 48-39-0528
UPC: 045242201907
Sign In or Register to view pricing and more.
Milwaukee

Extreme Thin Metal Compact Band Saw Blade, 3 Pack

Extreme Thin Metal Compact Band Saw Blade, 12/14 TPI, 35.38 Inch Blade Length, 3 Pack
Item #: 1559647
CAT #: 48-39-0619
UPC: 045242536429
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”

Band Saw Blade, 24 TPI, Portable, Length: 44-7/8", Cutting Depth: 5/32" - 3/16".
Item #: 89120
CAT #: 48-39-0530
UPC: 045242132355
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 14 TPI, 35-3/8”, 3-Pack

Portable Band Saw Blade, Thin Metal, 14 TPI, 35-3/8 x 1/2 x .020 Inch, 3-Pack
Item #: 404771
CAT #: 48-39-0519
UPC: 045242201594
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 44-7/8”

Band Saw Blade, 18 TPI, Portable, Length: 44-7/8", Cutting Depth: 3/16" - 5/16".
Item #: 89124
CAT #: 48-39-0520
UPC: 045242132256
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 24 TPI, 44-7/8”, 3-Pack

Portable Band Saw Blade, 24 TPI, Length: 44-7/8 inch, Cutting Depth: 5/32 - 3/16 inch, 3-Pack ***Saw Sold Separately***
Item #: 89119
CAT #: 48-39-0531
UPC: 045242132362
Sign In or Register to view pricing and more.
Milwaukee

Portable Band Saw Blade, 18 TPI, 44-7/8”, 3-Pack

Portable Band Saw Blade, 18 TPI, Length: 44-7/8 inch, Cutting Depth: 5/32 - 3/16 inch, 3-Pack
Item #: 120425
CAT #: 48-39-0521
UPC: 045242132263
Sign In or Register to view pricing and more.
Milwaukee

Extreme Thin Metal Bandsaw Blades 3PK Deep Cut

TPI 12/14 Pack Qty 3 Size 44 7/8" Length 14.285 More Cuts. Less Blade Changes., 3X Life in Stainless Steel and other extreme metals., Fastest cutting blade in thick, hard metals.
Item #: 1689736
CAT #: 48-39-0611
UPC: 045242530328
Sign In or Register to view pricing and more.
Milwaukee

Circular Saw Blade, Metal, 30 TPI, 5-3/8"

Circular Saw Blade, Teeth: 30, Diameter: 5-3/8", Arbor: 20mm, Appropriate Use: Ferrous Metal
Item #: 532875
CAT #: 48-40-4070
UPC: 045242233786
Sign In or Register to view pricing and more.
Lenox

Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Bla

Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.023 in THK, 24 TPI, Bi-Metal Body
Item #: 3925
CAT #: 8011738EW24
UPC: 082472801170
Sign In or Register to view pricing and more.
Page 1 of 20
309 Items found