Grn 31927 Clip

Item #: 322369
Cat #: 31927
UPC: 783310319276
Sign In or Register to view pricing and more.
Greenlee 31927 Spindle

Overview

Greenlee 31927 Spindle
Highly economical system of 1-1/2 IN steel conduit spindles, high-impact ABS plastic rollers and simple clips. Rollers snap in and out of clips fast and easy. Mounting clips fit onto the top of most I-Beam and C-Channel trays, so existing wire is not disturbed. 8 IN (203.2 mm) to 48 IN (1219.2 mm) wide rollers are available, using expandable roller halves and 3 IN (76.2 mm) PVC conduit. Use Greenlee Cable-Cream (see p. 172) to lube spindle and roller. This lubricant is compatible with all cable insulation types.
Also known as: 783310319276, 31927

Specifications

Customer Reviews

No reviews for this product
(0)