Plastic Flexible Mandrel, for 6" Duct

Item #: 257643
Cat #: 39288
UPC: 783310392880
Sign In or Register to view pricing and more.
Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 6", Max Disk Size: 5.81", Maximum Rated Capacity 4800 lbs.

Overview

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 6", Max Disk Size: 5.81", Maximum Rated Capacity 4800 lbs.
Useful for cleaning out mud, dirt, and light obstacles from ducts before installation of cable. It can be used around tight bends due to convex contacts between disks. Tapered profile allows pulling in either direction and pulling eyes on both ends. Polyurethane disks do not damage inner walls of duct.
Also known as: 783310392880, 39288

Specifications

Material: Plastic
Material: Plastic

Customer Reviews

No reviews for this product
(0)