Cable Pulling Mandrels

8 Found
Greenlee

Mandrel-plastic 5.0" (39255)

Item #: 114104
CAT #: 39255
UPC: 783310392552
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 2" Duct

Item #: 143699
CAT #: 39265
UPC: 783310392651
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 4" Duct

Item #: 88554
CAT #: 39257
UPC: 783310392576
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, 3.5"

Item #: 174378
CAT #: 39259
UPC: 783310392590
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 3" Duct

Item #: 99412
CAT #: 39261
UPC: 783310392613
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 2.5" Duct

Item #: 487479
CAT #: 39263
UPC: 783310392637
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 6" Duct

Item #: 257643
CAT #: 39288
UPC: 783310392880
Sign In or Register to view pricing and more.
Multiple

4IN SCH-40 CONDUIT

Item #: 423317
CAT #: 40040MANDREL
UPC:
Sign In or Register to view pricing and more.
Greenlee

Mandrel-plastic 5.0" (39255)

Gre 39255 5" Plastic Mandrel
Item #: 114104
CAT #: 39255
UPC: 783310392552
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 2" Duct

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2", Max Disk Size: 1.88", Maximum Rated Capacity 2330 lbs.
Item #: 143699
CAT #: 39265
UPC: 783310392651
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 4" Duct

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 4", Max Disk Size: 3.75", Maximum Rated Capacity 4800 lbs.
Item #: 88554
CAT #: 39257
UPC: 783310392576
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, 3.5"

Plastic Mandrel, Flexible, Wire Cleaner, Diameter: 3.5", Max Disk Size: 3.25", Maximum Rated Capacity 4800 lbs.
Item #: 174378
CAT #: 39259
UPC: 783310392590
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 3" Duct

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 3", Max Disk Size: 2.81", Maximum Rated Capacity 2330 lbs.
Item #: 99412
CAT #: 39261
UPC: 783310392613
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 2.5" Duct

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 2.5", Max Disk Size: 2.19", Maximum Rated Capacity 2330 lbs.
Item #: 487479
CAT #: 39263
UPC: 783310392637
Sign In or Register to view pricing and more.
Greenlee

Plastic Flexible Mandrel, for 6" Duct

Plastic Mandrel, Flexible, Duct Cleaner, Duct Size: 6", Max Disk Size: 5.81", Maximum Rated Capacity 4800 lbs.
Item #: 257643
CAT #: 39288
UPC: 783310392880
Sign In or Register to view pricing and more.
Multiple

4IN SCH-40 CONDUIT

PVF 40040MANDREL 4IN SCH-40 CONDUIT
Item #: 423317
CAT #: 40040MANDREL
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
8 Items found