Pull Rope, Polypropylene, 3/8" x 600', 2430 lbs

Item #: 434737
Cat #: 3860
UPC: 781002613206
Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Material: Polypropylene, Diameter: 3/8 inch, Length: 600 foot, Tensile Strength: 2430 pounds

Overview

Pull Rope, Material: Polypropylene, Diameter: 3/8 inch, Length: 600 foot, Tensile Strength: 2430 pounds
Polypropylene Rope is a strong, lightweight rope that is designed to pull wires through conduit and pipe. It is rot proof and unaffected by water, oil, gasoline, marine growth, and most chemicals.
Also known as: 781002613206, 3860

Specifications

Diameter: 3/8 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 2430 lbs
Color: Yellow
Diameter: 3/8 in
Material: Polypropylene
Weight Capacity: 2430 lbs
Length: 600 ft
Type: Pull Rope
Color: Yellow

Customer Reviews

No reviews for this product
(0)