Spr-966 Simpull Rope 9/16" X 600ft

Item #: 595391
Cat #: 58-30-57-01
UPC: 032886907586
Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Diameter: 9/16", Length: 600 ft', Breaking Strength: 32,000 lbs.

Overview

Pull Rope, Diameter: 9/16", Length: 600 ft', Breaking Strength: 32,000 lbs.
QWIKrope® 9/16" X 600', 12 Strand UHMWPE Rope AVG. Break. 32,000 lb.
Also known as: 032886907586, 58-30-57-01

Specifications

Diameter: 9/16 in
Length: 600 ft
Type: Pull Rope
Standards: California Proposition 65
Weight Capacity: 32,000 lbs
Diameter: 9/16 in
Type: Pull Rope
Weight Capacity: 32,000 lbs
Length: 600 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)