Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Cable Feeder, Ultra, Power Requirements: 150V AC & 15A, Power Output: 1/2 HP, Speed Range: 13 m/min to 12 m/min, Cable Capacity: 6"
Overview
Cable Feeder, Ultra, Power Requirements: 150V AC & 15A, Power Output: 1/2 HP, Speed Range: 13 m/min to 12 m/min, Cable Capacity: 6"
Feeds cable at variable speeds to match the speed of cable puller
Accommodates cable ranging in size up to 3.5 IN (88.9 mm) in diameter
Now with new tires for improved traction with low friction cables
Sets up easily and can be operated by just one person
Dual motors drive each wheel for traction on both sides of the cable
Comes with pendant and toggle switch. An optional foot switch is available to control feeding.
Two cable loading methods: top-loading and end-loading
Patented
Also known as: 783310055648, 6810
Specifications
Type: | Cable Feeder, Ultra |
Type: | Cable Feeder, Ultra |
Customer Reviews
No reviews for this product
(0)