Cable Feeders

5 Found
Southwire

MCF01 Maxis Feeder

Item #: 866754
CAT #: 58-13-33-01
UPC: 032886895418
Sign In or Register to view pricing and more.
Greenlee

Ultra Cable Feeder

Item #: 319570
CAT #: 6810
UPC: 783310055648
Sign In or Register to view pricing and more.
Greenlee

E-Stop Switch Unit for 6810 Ultra Cable Feeder

Item #: 910975
CAT #: 06682
UPC: 783310066828
Sign In or Register to view pricing and more.
Greenlee

Cable Tray Feeder

Item #: 855731
CAT #: CTF-200
UPC: 783310036449
Sign In or Register to view pricing and more.
Greenlee

GRN 6810-22 FEEDER ASSEMBLY (220V)

Item #: 1392281
CAT #: 6810-22
UPC: 783310122937
Sign In or Register to view pricing and more.
Southwire

MCF01 Maxis Feeder

Cable Feeder, Maximum traction force: single conductor 800 lbs, 4 Conductors 1,600 lb, Speed Range: 30fpm, May be used with Maxis Triggers remote foot switch for simultaneous feeder/puller control
Item #: 866754
CAT #: 58-13-33-01
UPC: 032886895418
Category: Cable Feeders
Sign In or Register to view pricing and more.
Greenlee

Ultra Cable Feeder

Cable Feeder, Ultra, Power Requirements: 150V AC & 15A, Power Output: 1/2 HP, Speed Range: 13 m/min to 12 m/min, Cable Capacity: 6"
Item #: 319570
CAT #: 6810
UPC: 783310055648
Category: Cable Feeders
Sign In or Register to view pricing and more.
Greenlee

E-Stop Switch Unit for 6810 Ultra Cable Feeder

Switch Unit, Emergency Stop for Greenlee 6810 Ultra Cable Feeder
Item #: 910975
CAT #: 06682
UPC: 783310066828
Category: Cable Feeders
Sign In or Register to view pricing and more.
Greenlee

Cable Tray Feeder

Cable Tray Feeder, Roller Opening Size: 0"- 2", Pulling Force: 200 lb
Item #: 855731
CAT #: CTF-200
UPC: 783310036449
Category: Cable Feeders
Sign In or Register to view pricing and more.
Greenlee

GRN 6810-22 FEEDER ASSEMBLY (220V)

GRE 6810-22 FEEDER ASSEMBLY
Item #: 1392281
CAT #: 6810-22
UPC: 783310122937
Category: Cable Feeders
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found