Ultra Tugger Cable Puller, 1,200 lbs.

Item #: 571739
Cat #: G3
UPC: 783310009054
Sign In or Register to view pricing and more.
Documents & Guides
Cable Puller, Ultra Tugger, Pull Force: 1,200 lbs, Power Requirements: 120V AC & 12A, 2 Pulling Speeds, Circuit Breaker & Wheels For Easy Movement

Overview

Cable Puller, Ultra Tugger, Pull Force: 1,200 lbs, Power Requirements: 120V AC & 12A, 2 Pulling Speeds, Circuit Breaker & Wheels For Easy Movement
20% Faster Cable Pulls High-speed pulls up to 1000 lbs. 25% Stronger Continuous Pullling Load. Durable Motor Designed for Pulling Load 3 Times Faster Setup No Loose Pieces High Speed: 97f/min, Low speed: 41ft./min
Also known as: 783310009054, G3, Tugger

Specifications

Weight Capacity: 1200 lbs
Weight Capacity: 1200 lbs

Customer Reviews

No reviews for this product
(0)