Power Fishing System Accessory Kit

Item #: 91454
Cat #: 392
UPC: 783310390510
Sign In or Register to view pricing and more.
Documents & Guides
Power Fishing System Accessory Kit, Includes: 85 lbs Pull Line (2 150 ft), Pistons (1/2", 3/4", 1", 1-1/4", 1-1/2", 2"), Adapter Nozzle, Line Packages (1/2" x 150 ft, 3/4" x 300 ft, 1" x,200 ft), 1/2" - 1" Cone Adapter & 1-1/4" - 2-1/2" Cone Adapter

Overview

Power Fishing System Accessory Kit, Includes: 85 lbs Pull Line (2 150 ft), Pistons (1/2", 3/4", 1", 1-1/4", 1-1/2", 2"), Adapter Nozzle, Line Packages (1/2" x 150 ft, 3/4" x 300 ft, 1" x,200 ft), 1/2" - 1" Cone Adapter & 1-1/4" - 2-1/2" Cone Adapter
Power Fishing System Accessory Kit- Includes all items below
Also known as: 783310390510, 392

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Length: 2150 ft
Type: Kit, Power Fishing System
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Power Fishing System
Length: 2150 ft

Customer Reviews

No reviews for this product
(0)