Gator Grip Assy, 250MCM- 350MCM Medium, Limited Quantities Available
Item #:
317691
Cat #:
GG250-350M
UPC:
783310055044
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 27-1/2” (698 mm)
Overview
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 27-1/2” (698 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055044, GG250-350M
Specifications
Gauge: | 250, 300, 350 |
Length: | 27 1/2 in |
Type: | Grip |
Gauge: | 250, 300, 350 |
Type: | Grip |
Length: | 27 1/2 in |
Customer Reviews
No reviews for this product
(0)