Single-Use Wire Grabber, 2 AWG, w/ 19" Lanyard

Item #: 832070
Cat #: 98127
UPC: 021449981279
Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 2 AWG, w/ 19 inch Lanyard

Overview

Single-Use Wire Grabber, 2 AWG, w/ 19 inch Lanyard
Also known as: 021449981279, 98127

Specifications

Type: Wire Grabber
Length: 19 in
Gauge: 2
Type: Wire Grabber
Gauge: 2
Length: 19 in

Customer Reviews

No reviews for this product
(0)