Line Package, 1". x 450 ft., 5/Bag

Item #: 186975
Cat #: 31-481
UPC: 783250558919
Sign In or Register to view pricing and more.
Documents & Guides
Line Package; Construction: One-piece; Diameter: 65 In; Length: 450 Ft; Tensile Strength: 17 Lb; Color: White; Package: 5/bag

Overview

Line Package; Construction: One-piece; Diameter: 65 In; Length: 450 Ft; Tensile Strength: 17 Lb; Color: White; Package: 5/bag
Also known as: 783250558919, 31-481, jet set

Specifications

Diameter: 1 in
Length: 450 ft
Weight Capacity: 17 lbs
Diameter: 1 in
Weight Capacity: 17 lbs
Length: 450 ft

Customer Reviews

No reviews for this product
(0)