Bent Conduit Cart

Item #: 1056325
Cat #: 553
UPC: 783310056904
Sign In or Register to view pricing and more.
Documents & Guides
Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)

Overview

Bent Conduit Cart, Length: 56", Width: 34", Height: 1875" (Folded with Casters Installed)
Specifically designed for prefabrication Eliminates use of pallets and reduces jobsite time handling waste Easily adjustable arms to accommodate various conduit offsets Foldable and stackable for easy shipping and storage Fits through 36” doorways 500 lbs of capacity per arm No loose pieces
Also known as: 783310056904, 553

Specifications

Type: Cart, Conduit
Length: 56 in
Width: 34 in
Type: Cart, Conduit
Width: 34 in
Length: 56 in

Customer Reviews

No reviews for this product
(0)