GRE GMX-670K Material Bundler

Item #: 920569
Cat #: GMX-670K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GRE GMX-670K Material BundlerMaterial Bundler Cart, Weight Capacity: 2500 lbs, Built-In Forklift Pockets, Dimensions: 36.4" x 28.3" x 48.1" Includes: GMX Multi-Purpose Base, GMX-670 Attachment Arms, (2) Rigid and (2) Swivel CS8 8" Casters

Overview

GRE GMX-670K Material BundlerMaterial Bundler Cart, Weight Capacity: 2500 lbs, Built-In Forklift Pockets, Dimensions: 36.4" x 28.3" x 48.1" Includes: GMX Multi-Purpose Base, GMX-670 Attachment Arms, (2) Rigid and (2) Swivel CS8 8" Casters
Kit Includes: GMX Base GMX Material Bundler Attachment Set and 8" casters GMX Base GMX Material Bundler Attachment Set and 8" casters 2,500 lb rated capacity Easily loaded with a forklift – unload at waist height Built-in forklift pockets for ultimate mobility Fits through 36" doorways 8" casters (4 swivel)
Also known as: GMX-670K

Specifications

Type: Cart
Material: Steel
Type: Cart
Material: Steel

Customer Reviews

No reviews for this product
(0)