Wire Reel Caddies
9 Found
Dottie
Detachable Hand Tote, Steel
Item #: 525139
CAT #: DD205HT
UPC: 781002241744
Sign In or Register to view pricing and more.
Gardner Bender
Wire Spool Hand Caddy
Item #: 273843
CAT #: WSP-100E
UPC: 032076894528
Sign In or Register to view pricing and more.
Ridgid Tool
Wheel And Cabinet Stand,ridgid,univ
Item #: 408170
CAT #: 92467
UPC: 095691924674
Sign In or Register to view pricing and more.
Greenlee
Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacit
Item #: 91951
CAT #: 9502
UPC: 783310081876
Sign In or Register to view pricing and more.
Dottie
Hand Tote (Holds 12 Spools) Constructed of 5/8" & 1" high strength round steel.
Item #: 907554
CAT #: DD206HT
UPC: 781002241812
Sign In or Register to view pricing and more.
Greenlee
Grn 52285 Wheel
Item #: 303223
CAT #: 52285
UPC: 783310522850
Sign In or Register to view pricing and more.
Woodhead
Hand Wind Cord Caddy Hw100series
Item #: 482488
CAT #: 930
UPC: 786788718602
Sign In or Register to view pricing and more.
Ridgid Tool
Rdg 92462 Wheel And Tray Stand,ridg
Item #: 36400
CAT #: 92462
UPC: 095691924629
Sign In or Register to view pricing and more.
Greenlee
Obsolete Folding Hand Caddy
Item #: 82612
CAT #: 9501
UPC:
Sign In or Register to view pricing and more.
Dottie
Detachable Hand Tote, Steel
Hand Caddy, Capacity: 8 Spools
Item #: 525139
CAT #: DD205HT
UPC: 781002241744
Category:
Wire Reel Caddies
Sign In or Register to view pricing and more.
Gardner Bender
Wire Spool Hand Caddy
Features: Convenient Hand Carrying Or Dispensing Of Small Quantities Of Reeled Wire, Material: 0.83 Gauge Epoxy Coated Steel Tube, Size: 22.50 X 13.50 X 9.50in
Item #: 273843
CAT #: WSP-100E
UPC: 032076894528
Category:
Wire Reel Caddies
Sign In or Register to view pricing and more.
Ridgid Tool
Wheel And Cabinet Stand,ridgid,univ
Ridgid; Wheel And Cabinet Stand; Universal; Weight: 104 Lb
Item #: 408170
CAT #: 92467
UPC: 095691924674
Category:
Wire Reel Caddies
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacit
Hand Caddy, Length: 21", Height: 10-1/2", Width: 13-1/2", Capacity: (4) 500' Spools of #10 AWG or (8) 500' Spools of #12 AWG, Weight: 4 lbs
Item #: 91951
CAT #: 9502
UPC: 783310081876
Category:
Wire Reel Caddies
Made in USA
Sign In or Register to view pricing and more.
Dottie
Hand Tote (Holds 12 Spools) Constructed of 5/8" & 1" high strength round steel.
DOT DD206HT 12 SPOOL WIRE RAC HOLDS 12 WIRE SPOOLS
Item #: 907554
CAT #: DD206HT
UPC: 781002241812
Category:
Wire Reel Caddies
Sign In or Register to view pricing and more.
Greenlee
Grn 52285 Wheel
Gre 52285 Wls F/909
Item #: 303223
CAT #: 52285
UPC: 783310522850
Category:
Wire Reel Caddies
Made in USA
Sign In or Register to view pricing and more.
Woodhead
Hand Wind Cord Caddy Hw100series
Hand Wind Cord Caddy Hw100series
Item #: 482488
CAT #: 930
UPC: 786788718602
Category:
Wire Reel Caddies
Sign In or Register to view pricing and more.
Ridgid Tool
Rdg 92462 Wheel And Tray Stand,ridg
Ridgid; Wheel And Tray Stand; Universal; Material: Heavy Duty Steel Frame; Weight: 103 Lb
Item #: 36400
CAT #: 92462
UPC: 095691924629
Category:
Wire Reel Caddies
Made in USA
Sign In or Register to view pricing and more.
Greenlee
Obsolete Folding Hand Caddy
Folding Hand Caddy, Height: 10", Width: 18-1/2", Capacity: (6) 500' Spools of #10 AWG, Maximum Spool Diameter: 12-1/2", Maximum Spool Width: 8.5"
Item #: 82612
CAT #: 9501
UPC:
Category:
Wire Reel Caddies
Sign In or Register to view pricing and more.