High Chromium Axle, Rated at 6000 lbs, 2" x 6"
Item #:
1277839
Cat #:
AX02
UPC:
617209996050
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
High Chromium Axle, Rated at 6000 lbs, 2" x 6"
Overview
High Chromium Axle, Rated at 6000 lbs, 2" x 6"
Also known as: 617209996050, AX02
Specifications
Type: | Axle |
Weight Capacity: | 6000 lbs |
Type: | Axle |
Weight Capacity: | 6000 lbs |
Customer Reviews
No reviews for this product
(0)