Armored Cable Dispenser

Item #: 162241
Cat #: 37218
UPC: 783310372189
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable Dispenser, Height: 13-1/2", Diameter: 26", Capacity: (1) 250' Coil of 14/2, 14/3, 12/2 or 12/3 Armored Cable or NM-B, Weight: 31 lbs

Overview

Armored Cable Dispenser, Height: 13-1/2", Diameter: 26", Capacity: (1) 250' Coil of 14/2, 14/3, 12/2 or 12/3 Armored Cable or NM-B, Weight: 31 lbs
Dispense armored cable, flexible conduit, Greenfield or NM-B cable fast and easy without twists or tangles Base with adjustable tension control rotates to dispensethe cable without overpulling Large pulling eye rotates freely and can be used as a carrying handle when the dispenser is empty
Also known as: 783310372189, 37218, mc cable

Specifications

Type: Portable, Wire Dispenser, Armored
Diameter: 26 in
Type: Portable, Wire Dispenser, Armored
Diameter: 26 in

Customer Reviews

No reviews for this product
(0)