Wire Dispensers
25 Found
Rack-A-Tiers
Wire Tub
Item #: 53781
CAT #: 18455
UPC: 625912184558
Sign In or Register to view pricing and more.
Rack-A-Tiers
Thomas Wheeler Wire Spool
Item #: 53673
CAT #: 19455
UPC: 625912194557
Sign In or Register to view pricing and more.
AFC Cable Systems
Pack N Roll - MC and AC Cable Dispenser
Item #: 742060
CAT #: 9989BE
UPC: 077680307828
Sign In or Register to view pricing and more.
Rack-A-Tiers
Wire Spool Hand Cart
Item #: 1147740
CAT #: 11700
UPC: 625912117006
Sign In or Register to view pricing and more.
Rack-A-Tiers
X Dispenser, Folding Wire Caddy
Item #: 1173521
CAT #: 11655
UPC: 625912116559
Sign In or Register to view pricing and more.
Rack-A-Tiers
Reusable Spool Repair
Item #: 53652
CAT #: 17455
UPC: 625912174559
Sign In or Register to view pricing and more.
Greenlee
Armored Cable Dispenser
Item #: 162241
CAT #: 37218
UPC: 783310372189
Sign In or Register to view pricing and more.
IToolco
Rope Tender
Item #: 1250975
CAT #: RT01
UPC: 696859101199
Sign In or Register to view pricing and more.
IToolco
Freedom Cart
Item #: 1250970
CAT #: FC100
UPC: 617209996043
Sign In or Register to view pricing and more.
IToolco
Reel Spool
Item #: 1591811
CAT #: RS01
UPC: 617209994933
Sign In or Register to view pricing and more.
IToolco
Spool Picking Boom
Item #: 1713233
CAT #: SB01
UPC: 650270084189
Sign In or Register to view pricing and more.
IToolco
6' Real Solid Axel
Item #: 1811991
CAT #: AXS01
UPC: 617209996067
Sign In or Register to view pricing and more.
J-K Products
FOLDABLE STUD REEL FOR 2X4 STUDS
Item #: 574926
CAT #: FSR
UPC:
Sign In or Register to view pricing and more.
Rack-A-Tiers
Foldable Stud Reel
Item #: 1165652
CAT #: 19FSR24
UPC: 625912195158
Sign In or Register to view pricing and more.
Klein
Tie-Wire Reel, 6-1/4'' Diameter x 2-25/32'' Wide
Item #: 47162
CAT #: 27400
UPC: 092644481901
Sign In or Register to view pricing and more.
Rack-A-Tiers
2" LB Wire Guide
Item #: 408313
CAT #: 42200
UPC: 625912422001
Sign In or Register to view pricing and more.
Rack-A-Tiers
Wire Tub
Wire Tub, Diameter: 24", 360° Feed, 3-Way Adjustable Center Hub
Item #: 53781
CAT #: 18455
UPC: 625912184558
Category:
Wire Dispenser Rewinders
Sign In or Register to view pricing and more.
Rack-A-Tiers
Thomas Wheeler Wire Spool
Wire Spool, Thomas Wheeler Wire Spool - For NM-B, MC Cable & Flex Pulling - Collapsible
Item #: 53673
CAT #: 19455
UPC: 625912194557
Category:
Mountable Wire Dispensers
Sign In or Register to view pricing and more.
AFC Cable Systems
Pack N Roll - MC and AC Cable Dispenser
Cable Dispenser, Stackable, Prevents Cable Damage, Diameter: 19 in, Capacity: 250 ft Coils.
Item #: 742060
CAT #: 9989BE
UPC: 077680307828
Category:
Portable Wire Dispensers
Sign In or Register to view pricing and more.
Rack-A-Tiers
Wire Spool Hand Cart
Wire Spool Hand Cart, Yellow, Steel, 20 Inch Height, 15 Inch Width, 26 Inch Length
Item #: 1147740
CAT #: 11700
UPC: 625912117006
Category:
Mountable Wire Dispensers
Sign In or Register to view pricing and more.
Rack-A-Tiers
X Dispenser, Folding Wire Caddy
X Dispenser, Folding Wire Caddy, Maximum Spool Quantity: 6 Reels 500' of #10 AWG Wire, Yellow
Item #: 1173521
CAT #: 11655
UPC: 625912116559
Category:
Mountable Wire Dispensers
Sign In or Register to view pricing and more.
Rack-A-Tiers
Reusable Spool Repair
Reusable Spool Repair, Reel-End, Fits #10 through #18 Gauge Spools
Item #: 53652
CAT #: 17455
UPC: 625912174559
Category:
Wire Dispenser Repair Parts
Sign In or Register to view pricing and more.
Greenlee
Armored Cable Dispenser
Armored Cable Dispenser, Height: 13-1/2", Diameter: 26", Capacity: (1) 250' Coil of 14/2, 14/3, 12/2 or 12/3 Armored Cable or NM-B, Weight: 31 lbs
Item #: 162241
CAT #: 37218
UPC: 783310372189
Category:
Portable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
IToolco
Rope Tender
Rope Tender. Crank handle for faster Re-spooling, Prevents injuries from lifting and handling rope.
Item #: 1250975
CAT #: RT01
UPC: 696859101199
Category:
Portable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
IToolco
Freedom Cart
Freedom Cart, Wire and Material Cart, Locking Wheels, Adjustable shelf and Spool Height
Item #: 1250970
CAT #: FC100
UPC: 617209996043
Category:
Portable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
IToolco
Reel Spool
Reel Spool, Weight Limit: 300 LBS
Item #: 1591811
CAT #: RS01
UPC: 617209994933
Category:
Wire Dispenser Rewinders
Made in USA
Sign In or Register to view pricing and more.
IToolco
Spool Picking Boom
Spool Picking Boom, 48”L x 33.5”W x 38”H (Collapsed), 48”L x 53”W x 68”H (Extended), 200 lb. (7,000 lb. Load Capacity)
Item #: 1713233
CAT #: SB01
UPC: 650270084189
Category:
Portable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
IToolco
6' Real Solid Axel
6' Real Solid Axel (1-1/2" O.D., 44 lb., 3000 lb Rated)
Item #: 1811991
CAT #: AXS01
UPC: 617209996067
Category:
Mountable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
Rack-A-Tiers
Foldable Stud Reel
Foldable Stud Reel for 2" x 4", Steel/Zinc/Aluminum
Item #: 1165652
CAT #: 19FSR24
UPC: 625912195158
Category:
Portable Wire Dispensers
Sign In or Register to view pricing and more.
Klein
Tie-Wire Reel, 6-1/4'' Diameter x 2-25/32'' Wide
Tie Wire Reel, Lightweight Aluminum, 6-1/4 Inch Diameter x 2-25/32 Inch Wide
Item #: 47162
CAT #: 27400
UPC: 092644481901
Category:
Portable Wire Dispensers
Made in USA
Sign In or Register to view pricing and more.
Rack-A-Tiers
2" LB Wire Guide
LB Wire Guide, Wire Shoe Horn, For use with 2" LB's.
Item #: 408313
CAT #: 42200
UPC: 625912422001
Category:
Mountable Wire Dispensers
Sign In or Register to view pricing and more.