Carts & Dispensers

164 Found

4-LEG WEMCO REEL

Item #: 641658
CAT #: WEMCO001
UPC:
Company wide:

5-LEG WEMCO INDEP SPNNG BAY

Item #: 641664
CAT #: WEMCO540
UPC:
Company wide:
Rack-A-Tiers

2.0 Wire Dispenser

Item #: 2596487
CAT #: 11480
UPC: 625912114807
Company wide:
Klein Tools

MODbox™ Utility Cart

Item #: 2526284
CAT #: 54831MB
UPC: 092644548314
Company wide:
Klein Tools

MODbox™ Service Utility Cart

Item #: 2745714
CAT #: 54834MB
UPC: 092644548345
Company wide:
IToolco

Reel Jacks

Item #: 1250974
CAT #: RJ6K
UPC: 696859101175
Company wide:
Rack-A-Tiers

Wire Tub

Item #: 53781
CAT #: 18455
UPC: 625912184558
Company wide:
Rack-A-Tiers

XL Wire Dispenser

Item #: 2248499
CAT #: 11470
UPC: 625912114708
Company wide:
Dottie

Detachable Hand Tote, Steel

Item #: 525139
CAT #: DD205HT
UPC: 781002241744
Company wide:
Klein Tools

MODbox™ Wire Spool Dispenser

Item #: 2541569
CAT #: 54825MB
UPC: 092644548253
Company wide:
Rack-A-Tiers

Tug Wise Reel

Item #: 201293
CAT #: 11931
UPC: 625912119314
Company wide:
Rack-A-Tiers

Thomas Wheeler Wire Spool

Item #: 53673
CAT #: 19455
UPC: 625912194557
Company wide:
IToolco

HEAVY DUTY PIPE CART™, 3,500 lb Capacity

Item #: 1326157
CAT #: HDPC01H
UPC: 650270083830
Company wide:
IToolco

iTOOLco's Flex Wire Cart

Item #: 1561175
CAT #: FWC01
UPC: 650270083885
Company wide:
Rack-A-Tiers

X Dispenser, Folding Wire Caddy

Item #: 1173521
CAT #: 11655
UPC: 625912116559
Company wide:
Rack-A-Tiers

E-Z Roll Wire Rack

Item #: 182443
CAT #: 55455
UPC: 625912554559
Company wide:
Milwaukee

PACKOUT™ 2-Wheel Cart

Item #: 1754737
CAT #: 48-22-8415
UPC: 045242571925
Company wide:
Rack-A-Tiers

Wire-Pod Collapsible Wire Spinner

Item #: 1084362
CAT #: 19955
UPC: 625912199552
Company wide:
Rack-A-Tiers

Reusable Spool Repair

Item #: 53652
CAT #: 17455
UPC: 625912174559
Company wide:
IToolco

High Chromium Axle, Rated at 6000 lbs, 2" x 6'

Item #: 1277839
CAT #: AX02
UPC: 617209996050
Company wide:
Southwire

Large Utility Cart

Item #: 1796817
CAT #: 65240240
UPC: 032886722707
Company wide:
IToolco

Rope Tender

Item #: 1250975
CAT #: RT01
UPC: 696859101199
Company wide:
Greenlee

Stud Mount Caddy

Item #: 635491
CAT #: 9525
UPC: 783310020707
Company wide:
Rack-A-Tiers

2" LB Wire Guide

Item #: 408313
CAT #: 42200
UPC: 625912422001
Company wide:

4-LEG WEMCO REEL

4-LEG WEMCO REEL
Item #: 641658
CAT #: WEMCO001
UPC:
Company wide:

5-LEG WEMCO INDEP SPNNG BAY

5-LEG WEMCO INDEP SPNNG BAY
Item #: 641664
CAT #: WEMCO540
UPC:
Company wide:
Rack-A-Tiers

2.0 Wire Dispenser

2.0 Wire Dispenser, Black
Item #: 2596487
CAT #: 11480
UPC: 625912114807
Company wide:
Klein Tools

MODbox™ Utility Cart

The Modbox™ Utility Cart Has A 39-Inch Overall Height Which Makes It Taller Than Most Carts And More Comfortable When Using The Top Shelf As A Work Surface, 6-Inch Rubber Caster Wheels To Effortlessly Move Almost Anything Anywhere, Cart Handle Includes Two Cup Holders And Multiple Compartments For Small Tools, Hardware, Pens, Cell Phones, Utility Knives, And More, Rails Around The Top Shelf Allow For The Attachment Of Modbox™ Accessories And Tool Pouches, Notches On The Top Shelf Can Be Used To Steady Conduit And 2-Inch By 4-Inch Boards For Measuring Or Cutting, Cart Leg Holes Accommodate 1/2-Inch Conduit To Hold Spools Of Wire And Other Items, 500-Pound Capacity
Item #: 2526284
CAT #: 54831MB
UPC: 092644548314
Category: Utility Carts
Company wide:
Klein Tools

MODbox™ Service Utility Cart

MODbox™ Service Utility Cart, Polypropylene, Black
Item #: 2745714
CAT #: 54834MB
UPC: 092644548345
Category: Utility Carts
Company wide:
IToolco

Reel Jacks

Reel Jacks, Can be used with 22" to 72" spools, Weight: 47.5lbs each side, Comes as a Pair
Item #: 1250974
CAT #: RJ6K
UPC: 696859101175
Company wide:
Rack-A-Tiers

Wire Tub

Wire Tub, Diameter: 24", 360° Feed, 3-Way Adjustable Center Hub
Item #: 53781
CAT #: 18455
UPC: 625912184558
Company wide:
Rack-A-Tiers

XL Wire Dispenser

XL Wire Dispenser, Fits Wire Reels Up to 40"
Item #: 2248499
CAT #: 11470
UPC: 625912114708
Company wide:
Dottie

Detachable Hand Tote, Steel

Hand Caddy, Capacity: 8 Spools
Item #: 525139
CAT #: DD205HT
UPC: 781002241744
Company wide:
Klein Tools

MODbox™ Wire Spool Dispenser

Modbox™ Wire Spool Dispenser Is Essential For Efficiently Transporting And Pulling Wire At The Jobsite, Reducing Downtime, Holds Up To Four 500-Foot Spools Of 10Awg Wire Inside, Add Additional Spools Outside Via A Through-Hole For Conduit, Open Front Design Allows Easy Pulls And Quick Inventory Checks During Wire Installs, Features Front Guides For Smooth Wire Pulling And A Wire Capture System To Prevent Unraveling Between Pulls To Optimize Wire Deployment, Lid With Metal Kickstand Stays Open For Vertical Ceiling Pulls, Ensuring Easy Access To Wire, Durable Construction From Impact-Resistant Polymers Supports Up To 120 Pounds, With A Steel-Reinforced Lock Location On The Lid For Security, Built-In Side Rails Accommodate Attachments And Connect With Other Modbox™ Components, Creating A Customizable Mobile Workstation Tailored To Your Needs, Rubber Plugs Offer Extra Support For Reel Stability During Wire Pulling
Item #: 2541569
CAT #: 54825MB
UPC: 092644548253
Company wide:
Rack-A-Tiers

Tug Wise Reel

Tug Wise Reel, Attachment by 4 Screw Holes, Aluminum
Item #: 201293
CAT #: 11931
UPC: 625912119314
Company wide:
Rack-A-Tiers

Thomas Wheeler Wire Spool

Wire Spool, Thomas Wheeler Wire Spool - For NM-B, MC Cable & Flex Pulling - Collapsible
Item #: 53673
CAT #: 19455
UPC: 625912194557
Company wide:
IToolco

HEAVY DUTY PIPE CART™, 3,500 lb Capacity

Designed for Moving Large Bundles of Pipe or Conduit, 3,500 lb. Load Capacity, Heavy Duty Pipe Cart™, with Brute Caster Four Pack, 48”L x 34-1/2”W x 35”H, 165 lb
Item #: 1326157
CAT #: HDPC01H
UPC: 650270083830
Category: Conduit Cards
Company wide:
IToolco

iTOOLco's Flex Wire Cart

Flex Wire Cart Carry 10 - 2500' Spools of Wire
Item #: 1561175
CAT #: FWC01
UPC: 650270083885
Category: Wire Carts
Company wide:
Rack-A-Tiers

X Dispenser, Folding Wire Caddy

X Dispenser, Folding Wire Caddy, Maximum Spool Quantity: 6 Reels 500' of #10 AWG Wire, Yellow
Item #: 1173521
CAT #: 11655
UPC: 625912116559
Company wide:
Rack-A-Tiers

E-Z Roll Wire Rack

Wire Rack, E-Z Roll, Compact, Collapsible, Weight Capacity: 150 lbs, Fits on Pipe Bender or 1" EMT, Holds Reels up to 24"
Item #: 182443
CAT #: 55455
UPC: 625912554559
Company wide:
Milwaukee

PACKOUT™ 2-Wheel Cart

PACKOUT™ 2-Wheel Cart, Stack or Hang, 10" Flat-Free Wheels, Compact 20" Width, 400lbs Weight Capacity, Folding Load Plate For Compact Storage
Item #: 1754737
CAT #: 48-22-8415
UPC: 045242571925
Category: Utility Carts
Company wide:
Rack-A-Tiers

Wire-Pod Collapsible Wire Spinner

Wire-Pod Collapsible Wire Spinner
Item #: 1084362
CAT #: 19955
UPC: 625912199552
Company wide:
Rack-A-Tiers

Reusable Spool Repair

Reusable Spool Repair, Reel-End, Fits #10 through #18 Gauge Spools
Item #: 53652
CAT #: 17455
UPC: 625912174559
Company wide:
IToolco

High Chromium Axle, Rated at 6000 lbs, 2" x 6'

High Chromium Axle, Rated at 6000 lbs, 2" x 6 Ft.
Item #: 1277839
CAT #: AX02
UPC: 617209996050
Company wide:
Southwire

Large Utility Cart

Large Utility Cart
Item #: 1796817
CAT #: 65240240
UPC: 032886722707
Category: Utility Carts
Company wide:
IToolco

Rope Tender

Rope Tender. Crank handle for faster Re-spooling, Prevents injuries from lifting and handling rope.
Item #: 1250975
CAT #: RT01
UPC: 696859101199
Company wide:
Greenlee

Stud Mount Caddy

Stud Mount Caddy, Height: 29-1/2", Width: 20-3/4", Weight Capacity: 100 lbs, Weight: 105 lbs
Item #: 635491
CAT #: 9525
UPC: 783310020707
Company wide:
Rack-A-Tiers

2" LB Wire Guide

LB Wire Guide, Wire Shoe Horn, For use with 2" LB's.
Item #: 408313
CAT #: 42200
UPC: 625912422001
Company wide:
164 Items found