Conduit Bender Shoe Kits

28 Found
Greenlee

Rigid Shoe Kit

Item #: 621465
CAT #: 28008
UPC: 783310013198
Sign In or Register to view pricing and more.
Greenlee

EMT Shoe Kit

Item #: 623101
CAT #: 23803
UPC: 783310013228
Sign In or Register to view pricing and more.
Greenlee

PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2"

Item #: 621463
CAT #: 12586
UPC: 783310013211
Sign In or Register to view pricing and more.
Greenlee

EMT Shoe Kit

Item #: 703059
CAT #: 13934
UPC: 783310013204
Sign In or Register to view pricing and more.
Greenlee

Shoe Assy,rigid 1/2,3/4,1" (1818)

Item #: 1156055
CAT #: 18827
UPC: 783310188278
Sign In or Register to view pricing and more.
Greenlee

SHOTGUN™ SHOE GROUP

Item #: 881965
CAT #: SG4
UPC: 783310024194
Sign In or Register to view pricing and more.
Greenlee

Shoe-bending 3/4 Ips (883,880,884)

Item #: 134102
CAT #: 10918G
UPC: 783310109181
Sign In or Register to view pricing and more.
Greenlee

Shoe-bending 1/2"ips (883,880,884)

Item #: 134100
CAT #: 10917
UPC: 783310109174
Sign In or Register to view pricing and more.
Greenlee

GRN 12584 ROLLER UNIT, 1-1/2"-2" IM

Item #: 2016060
CAT #: 12584
UPC: 783310125846
Sign In or Register to view pricing and more.
Greenlee

SHOE-BENDING 1/2IN IPS PVC

Item #: 1562651
CAT #: 33456
UPC: 783310334569
Sign In or Register to view pricing and more.
Greenlee

EMT Bending Shoe, 1-1/2"

Item #: 339026
CAT #: 23499
UPC: 783310234999
Sign In or Register to view pricing and more.
Greenlee

Shoe, 1" Ips 90

Item #: 471495
CAT #: 33458
UPC: 783310334583
Sign In or Register to view pricing and more.
Greenlee

Shoe-1-1/4"ips 90

Item #: 555644
CAT #: 33459
UPC: 783310334590
Sign In or Register to view pricing and more.
Greenlee

Shoe Assembly,rigid 1-1/4,1-1/2" (1818)

Item #: 892419
CAT #: 18828
UPC: 783310188285
Sign In or Register to view pricing and more.
Greenlee

EMT Roller Unit

Item #: 1156082
CAT #: 12583
UPC: 783310125839
Sign In or Register to view pricing and more.
Greenlee

SHOE ASSEMBLY,EMT 1-1/4,1-1/2" (1818)

Item #: 1636955
CAT #: 18831
UPC: 783310188315
Sign In or Register to view pricing and more.
Greenlee

Rigid Shoe Kit

Rigid/IMC Shoe Kit, Rigid Diameter: 1/2" - 2", Compatible Models: 555C, 555CX, & 555DX Includes: 1/2" - 1-1/4" Bending Shoe (00571), 1/2" - 1-1/4" Support Roller (00936), 1-1/2" - 2" Bending Shoe (17937), 1-1/2" - 2" Support Roller (17984)
Item #: 621465
CAT #: 28008
UPC: 783310013198
Sign In or Register to view pricing and more.
Greenlee

EMT Shoe Kit

EMT Shoe Kit, EMT Diameter: 1/2" - 2", Compatible Models: 555C, Includes: 1/2" - 1-1/4" Bending Shoe (17944), 1/2" - 1-1/4" Support Roller (17986), 1-1/2" Bending Shoe (23499), 2" Bending Shoe (23505), 2" Support Roller (23541), Storage Box (1723)
Item #: 623101
CAT #: 23803
UPC: 783310013228
Sign In or Register to view pricing and more.
Greenlee

PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2"

PVC Coated Rigid Shoe Kit, EMT Diameter: 1/2" - 2", Compatible Models: 555C, 555CX and 555DX
Item #: 621463
CAT #: 12586
UPC: 783310013211
Sign In or Register to view pricing and more.
Greenlee

EMT Shoe Kit

EMT Shoe Kit, EMT Diameter: 1/2" - 2", Compatible Models: 555CX and 555DX
Item #: 703059
CAT #: 13934
UPC: 783310013204
Sign In or Register to view pricing and more.
Greenlee

Shoe Assy,rigid 1/2,3/4,1" (1818)

Shoe Assy,rigid 1/2,3/4,1" (1818)
Item #: 1156055
CAT #: 18827
UPC: 783310188278
Sign In or Register to view pricing and more.
Greenlee

SHOTGUN™ SHOE GROUP

Rigid/IMC/EMT Shoe Kit, Rigid Diameter: 1/2" - 1", IMC Diameter: 1/2" - 1", EMT Diameter: 3/4" - 1"Compatible Models: 555C, 555CX, 555DX
Item #: 881965
CAT #: SG4
UPC: 783310024194
Sign In or Register to view pricing and more.
Greenlee

Shoe-bending 3/4 Ips (883,880,884)

Shoe-bending 3/4 Ips (883,880,884)
Item #: 134102
CAT #: 10918G
UPC: 783310109181
Sign In or Register to view pricing and more.
Greenlee

Shoe-bending 1/2"ips (883,880,884)

Shoe-bending 1/2"ips (883,880,884)
Item #: 134100
CAT #: 10917
UPC: 783310109174
Sign In or Register to view pricing and more.
Greenlee

GRN 12584 ROLLER UNIT, 1-1/2"-2" IM

GRE 12584 ROLLER UNIT 1-1/2"
Item #: 2016060
CAT #: 12584
UPC: 783310125846
Sign In or Register to view pricing and more.
Greenlee

SHOE-BENDING 1/2IN IPS PVC

Shoe Unit 4" (101.6 mm) Centerline Radius
Item #: 1562651
CAT #: 33456
UPC: 783310334569
Sign In or Register to view pricing and more.
Greenlee

EMT Bending Shoe, 1-1/2"

EMT Bending Shoe, 1-1/2"
Item #: 339026
CAT #: 23499
UPC: 783310234999
Sign In or Register to view pricing and more.
Greenlee

Shoe, 1" Ips 90

Gre 3-3458 1-in Support shoe
Item #: 471495
CAT #: 33458
UPC: 783310334583
Sign In or Register to view pricing and more.
Greenlee

Shoe-1-1/4"ips 90

Shoe-1-1/4" Ips Pvc
Item #: 555644
CAT #: 33459
UPC: 783310334590
Sign In or Register to view pricing and more.
Greenlee

Shoe Assembly,rigid 1-1/4,1-1/2" (1818)

Shoe Assy,rigid 1-1/4,1-1/2" (1818)
Item #: 892419
CAT #: 18828
UPC: 783310188285
Sign In or Register to view pricing and more.
Greenlee

EMT Roller Unit

EMT Roller Unit, EMT Diameter: 1-1/2" - 2", Bend Radius: 4-5/16" to 9-1/4", Compatible Shoe Groups: 23802 & 23802.
Item #: 1156082
CAT #: 12583
UPC: 783310125839
Sign In or Register to view pricing and more.
Greenlee

SHOE ASSEMBLY,EMT 1-1/4,1-1/2" (1818)

1-1/4" & 1-1/2" EMT Shoe Unit
Item #: 1636955
CAT #: 18831
UPC: 783310188315
Sign In or Register to view pricing and more.
Page 1 of 2
28 Items found