Electric PVC Heater

Item #: 41138
Cat #: 849
UPC: 783310273950
Sign In or Register to view pricing and more.
Documents & Guides
Electric PVC Heater, PVC Diameter: 1/2" - 2", Length: 28-1/4", Wattage: 2400, Voltage: 120 AC, Amperage: 20

Overview

Electric PVC Heater, PVC Diameter: 1/2" - 2", Length: 28-1/4", Wattage: 2400, Voltage: 120 AC, Amperage: 20
Easy to use preheat for 10 minutes, insert PVC, rotate until pliable, remove and form bend Sturdy double wall metal with fiberglass insulation and reflective interior for fast, even heat Full length door for easy PVC loading and removal Other features include on/off switch, pilot light and carrying handle Heats 24" long section of pipe
Also known as: 783310273950, 849, hot box

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Volts AC: 120
Wattage: 2400
Amps: 20
Type: Bender, Heated, Electric
Material: Fiberglass
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Wattage: 2400
Type: Bender, Heated, Electric
Volts AC: 120
Amps: 20
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)