PVC Heating Blanket, 2" - 3"

Item #: 81869
Cat #: 860-3
UPC: 783310314875
Sign In or Register to view pricing and more.
Documents & Guides
PVC Heating Blanket, PVC Diameter: 2" - 3", Wattage: 800, Voltage: 120 AC

Overview

PVC Heating Blanket, PVC Diameter: 2" - 3", Wattage: 800, Voltage: 120 AC
Make Bends, Offsets Or Saddles In PVC Fast And Easy Easy To Use: Wrap Blanket Around PVC, Secure With Hook And Loop Strap Built-In Stiffeners Help Keep The Blanket Tight To The PVC Surface Remove Blanket And Form Bend By Hand Controlled, Even Heating For Uniform Bending Heavy-Duty Cord And Thermostat For Long Life Temperature Over 300° F (149° C)
Also known as: 783310314875, 860-3, green noodle

Specifications

Diameter: 3 in, 2 in, 2 1/2 in
Volts AC: 120
Wattage: 800
Type: Bender, Heated
Diameter: 3 in, 2 in, 2 1/2 in
Wattage: 800
Volts AC: 120
Type: Bender, Heated

Customer Reviews

No reviews for this product
(0)