Hydraulic Bender

Item #: 720153
Cat #: 880
UPC: 783310164807
Sign In or Register to view pricing and more.
Documents & Guides
Hydraulic Bender, Capacity: 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Rigid Conduit - 1/2" and 3/4" shoes not included -

Overview

Hydraulic Bender, Capacity: 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Rigid Conduit - 1/2" and 3/4" shoes not included -
Strong, portable pin-assembled aluminum components Easy-to-use ram travel scale and bending charts Conduit supports index to suit all sizes
Also known as: 783310164807, 880

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Bender, Rigid Bender
Material: Aluminum
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Material: Aluminum
Type: Bender, Rigid Bender

Customer Reviews

No reviews for this product
(0)