Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120

Item #: 483545
Cat #: DW124K
UPC: 028876101249
Sign In or Register to view pricing and more.
Documents & Guides
Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120 VAC, 300/1200 rpm, 21 IN OAL

Overview

Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120 VAC, 300/1200 rpm, 21 IN OAL
Dewalt DW124K 1/2 In. 300/1, 200 RPM 11.5 Amp stud and joist drill kit 100% ball-bearing construction provides durability and longer tool life. Mechanical slip clutch in low gear to prevent bit lockup and to provide control of reactionary torque. Adjustable front handle and 2-position side handle provide maximum leverage and control. Mechanically controlled two-speed to match RPM and torque to application requirement. Triple gear reduction provides increased torque and reduced gear stress. 21 In. overall length provides greater control and leverage.
Also known as: 028876101249, DW124K

Specifications

Volts AC: 120
Type: Drill
Volts AC: 120
Type: Drill

Customer Reviews

No reviews for this product
(0)