D-Handle Drill

Item #: 121027
Cat #: 1250-1
UPC: 045242001507
Sign In or Register to view pricing and more.
Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit

Overview

Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit
The professionals choice for superior jobsite performance. With a powerful Milwaukee-built motor, trigger speed control and reverse, the 1/2 in. D-handle drill helps you reach maximum productivity on the job, especially with small-bit applications. Helical-cut, heat-treated gears deliver quiet performance and extended tool life with wood, metal, plastics and composites. The durable, glass-reinforced nylon D-handle and side handle assist with a secure grip and extra control. This 1/2 in. D-handle drill with our right angle drive attachment will increase versatility.
Also known as: 045242001507, 1250-1

Specifications

Amps: 7
Volts AC: 120
Type: Drill, Keyed, Grounded
Amps: 7
Type: Drill, Keyed, Grounded
Volts AC: 120

Customer Reviews

No reviews for this product
(0)