MILW 1007-1 1/2 0-600RPM

Item #: 208256
Cat #: 1007-1
UPC: 045242001309
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 600 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Quik-lok; Tool Weight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple;

Overview

Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 600 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Quik-lok; Tool Weight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple;
If more power is what you need, then look no further than the Milwaukee D-handle line of drills. With 7 amp motors and heat treated metal gears, these are truly the choice of the professional. The 1007-1 features 0 to 600 RPM, Quik-Lok® cord and can be used with our right angle drive attachment to increase versatility.
Also known as: 045242001309, 1007-1

Specifications

Customer Reviews

No reviews for this product
(0)