Corded Heavy Duty Drills With 1/2" Keyed Chuck
13 Found
Milwaukee
1/2 Magnum® Drill, 0-850 RPM
Item #: 89479
CAT #: 0299-20
UPC: 045242001941
Sign In or Register to view pricing and more.
Milwaukee
Milw 0101-20 Drill 1/4 4000 Magnum
Item #: 1246245
CAT #: 0101-20
UPC:
Sign In or Register to view pricing and more.
Milwaukee
Drill Kit, 120V, 7A
Item #: 89566
CAT #: 3107-6
UPC: 045242005239
Sign In or Register to view pricing and more.
Dewalt
3/8" 0-2,800 RPM VS Drill with Keyed Chuck
Item #: 2090780
CAT #: DWE1014
UPC: 885911285735
Sign In or Register to view pricing and more.
Milwaukee
Drill Kit, 120V, 7A
Item #: 589268
CAT #: 3102-6
UPC:
Sign In or Register to view pricing and more.
Milwaukee
MILW 1001-1 1/2 600RPM
Item #: 121065
CAT #: 1001-1
UPC: 045242001255
Sign In or Register to view pricing and more.
Milwaukee
MILW 1107-6 1/2 0-500RPM
Item #: 321990
CAT #: 1107-6
UPC: 045242001439
Sign In or Register to view pricing and more.
Milwaukee
MILW 1007-1 1/2 0-600RPM
Item #: 208256
CAT #: 1007-1
UPC: 045242001309
Sign In or Register to view pricing and more.
Milwaukee
MILW 1101-1 1/2 INCH REV
Item #: 121048
CAT #: 1101-1
UPC: 045242001354
Sign In or Register to view pricing and more.
Dewalt
B&d Dw294 Heavy-duty 3/4in Impact W
Item #: 1179964
CAT #: DW294
UPC: 028877490601
Sign In or Register to view pricing and more.
Dewalt
Heavy-duty 1/2in Spade Handle Drill
Item #: 1154845
CAT #: DW130V
UPC: 028877497372
Sign In or Register to view pricing and more.
Milwaukee
MILW 1670-1 1/2 900RPM REV
Item #: 226556
CAT #: 1670-1
UPC: 045242001705
Sign In or Register to view pricing and more.
Milwaukee
MILW 0244-1 1/2 0-600RPM
Item #: 166601
CAT #: 0244-1
UPC: 045242001002
Sign In or Register to view pricing and more.
Milwaukee
1/2 Magnum® Drill, 0-850 RPM
Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N
Item #: 89479
CAT #: 0299-20
UPC: 045242001941
Sign In or Register to view pricing and more.
Milwaukee
Milw 0101-20 Drill 1/4 4000 Magnum
Heavy-duty Keyed Chuck, All Metal Gear Case And Diaphragm, Ergonomic Tactile Grip And Two Finger Trigger For User Comfort And Balance, Voltage: 120vac, Chuck Size: 1/4in, Current: 7amp, No Load Speed: 0 To 4000rpm, Chuck Type: Keyed, Spindle: 3/8in-24, Co
Item #: 1246245
CAT #: 0101-20
UPC:
Sign In or Register to view pricing and more.
Milwaukee
Drill Kit, 120V, 7A
Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 0-500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Quik-lok, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D
Item #: 89566
CAT #: 3107-6
UPC: 045242005239
Sign In or Register to view pricing and more.
Dewalt
3/8" 0-2,800 RPM VS Drill with Keyed Chuck
3/8" 0-2,800 RPM VS Drill with Keyed Chuck, 7 Amp Motor, Lock-On Switch, Compact/Light Weight Design
Item #: 2090780
CAT #: DWE1014
UPC: 885911285735
Sign In or Register to view pricing and more.
Milwaukee
Drill Kit, 120V, 7A
Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Fixed, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D
Item #: 589268
CAT #: 3102-6
UPC:
Sign In or Register to view pricing and more.
Milwaukee
MILW 1001-1 1/2 600RPM
Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 600rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in
Item #: 121065
CAT #: 1001-1
UPC: 045242001255
Sign In or Register to view pricing and more.
Milwaukee
MILW 1107-6 1/2 0-500RPM
Voltage: 120vac, Chuck Size: 1/2in, Current: 7.0amp, No Load Speed: 0 To 500rpm,chuck Type: Keyed, Spindle: 1/2in-20, Gear Train: Triple, Cord Type: 8ft Fixed,construction Type: Grounded, Length: 14 3/4in
Item #: 321990
CAT #: 1107-6
UPC: 045242001439
Sign In or Register to view pricing and more.
Milwaukee
MILW 1007-1 1/2 0-600RPM
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 0 - 600 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Quik-lok; Tool Weight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple;
Item #: 208256
CAT #: 1007-1
UPC: 045242001309
Sign In or Register to view pricing and more.
Milwaukee
MILW 1101-1 1/2 INCH REV
Milwaukee; Drill; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 500 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Toolweight: 6.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 3-5/8 In Self-feed Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 1/2-20 In; Gear Train: Triple; Co
Item #: 121048
CAT #: 1101-1
UPC: 045242001354
Sign In or Register to view pricing and more.
Dewalt
B&d Dw294 Heavy-duty 3/4in Impact W
DEW DW294 34 IMPACT
Item #: 1179964
CAT #: DW294
UPC: 028877490601
Sign In or Register to view pricing and more.
Dewalt
Heavy-duty 1/2in Spade Handle Drill
Chuck Size: 1/2in, No Load Speed: 0 To 550rpm, Maximum Watts Out: 600w, Gear Reduction: Triple, Capacity In Wood (spade Bit): 1-1/2in, Capacity In Wood (self-feed): 2-9/16in, Capacity In Wood (hole Saw): 5in, Capacity In Wood (auger Bit): 1-1/2in, Capacity In Steel (twist Bit): 1/2in, Capacity In Steel (hole Saw): 3in,tool Weight: 7.5lb, Current: 9a, Includes: 3-position Side Handle; Chuck Key With Holder; 2-position Rear Spade Handle
Item #: 1154845
CAT #: DW130V
UPC: 028877497372
Sign In or Register to view pricing and more.
Milwaukee
MILW 1670-1 1/2 900RPM REV
Milwaukee; Drill; Hawg; Heavy Duty; Voltage Rating: 120 Vac; Amperage Rating: 7.5 Amp; Speed: 900 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.500 Lb; Spindle Lock: No; Metal Capacity: 7/16 In Twist Bit; Spindle Size: 5/8-16 In; Gear Train: Triple; Construction Type: Grounded; Length: 6-1/2 In
Item #: 226556
CAT #: 1670-1
UPC: 045242001705
Sign In or Register to view pricing and more.
Milwaukee
MILW 0244-1 1/2 0-600RPM
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 5.5 Amp; Speed: 0 - 700 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrial Keyed; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 4.800 Lb; Capacity In Wood: '1/12 In Auger Bit, 2-1/4 In Self-feed Bit; Spindle Lock: No; Metal Capacity: 2-1/4 In Hole Saw; Soft Grip Handle: N
Item #: 166601
CAT #: 0244-1
UPC: 045242001002
Sign In or Register to view pricing and more.