Corded Drills
26 Found
Milwaukee
Magnum Drill
Item #: 89477
CAT #: 0234-6
UPC: 045242000814
Sign In or Register to view pricing and more.
Milwaukee
MILW 1610-1 1/2 650RPM REV
Item #: 628559
CAT #: 1610-1
UPC: 045242001552
Sign In or Register to view pricing and more.
Milwaukee
1/2 Compact Drill 450 RPM
Item #: 162855
CAT #: 1660-6
UPC: 045242001644
Sign In or Register to view pricing and more.
Milwaukee
Milwaukee 3/9" Drill 0240-20
Item #: 565953
CAT #: 0240-20
UPC: 045242195763
Sign In or Register to view pricing and more.
Milwaukee
D-Handle Drill
Item #: 121027
CAT #: 1250-1
UPC: 045242001507
Sign In or Register to view pricing and more.
Milwaukee
Magnum Drill
Item #: 89473
CAT #: 0300-20
UPC: 045242000111
Sign In or Register to view pricing and more.
Dewalt
VSR Drill,DeWALT,7.8 AMP,0 - 600 RPM,1/2 IN Chuck SZ,Max PWR: 600 UWO
Item #: 1434712
CAT #: DW245
UPC: 028875002455
Sign In or Register to view pricing and more.
Milwaukee
SUPER HOLE SHOOTER
Item #: 507258
CAT #: 2404-1
UPC: 045242001958
Sign In or Register to view pricing and more.
Milwaukee
MILW 0302-20 1/2IN
Item #: 121102
CAT #: 0302-20
UPC: 045242000135
Sign In or Register to view pricing and more.
Dewalt
Dit Dw246 Vsr Drill,dewalt,7.8 Amp,
Item #: 1670687
CAT #: DW246
UPC:
Sign In or Register to view pricing and more.
Dewalt
Heavy Duty VSR Drill
Item #: 533128
CAT #: DWD210G
UPC: 885911048569
Sign In or Register to view pricing and more.
Dewalt
Heavy-duty Vsr Drywall Screwdriver
Item #: 1138127
CAT #: DW272
UPC: 028875002721
Sign In or Register to view pricing and more.
Dewalt
VSR Drill
Item #: 267883
CAT #: DW235G
UPC: 028875023504
Sign In or Register to view pricing and more.
Milwaukee
MILW 1630-1 1/2 900RPM REV
Item #: 121008
CAT #: 1630-1
UPC: 045242001606
Sign In or Register to view pricing and more.
Dewalt
VSR Drill
Item #: 1232522
CAT #: DWD215G
UPC: 885911109437
Sign In or Register to view pricing and more.
Dewalt
Dit Dwd220 Vsr Drill,dewalt,10.5 Am
Item #: 1018232
CAT #: DWD220
UPC: 885911084109
Sign In or Register to view pricing and more.
Milwaukee
Magnum Drill
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 950, Voltage: 120 AC, Current: 5.5 Amps, Weight: 4.8 lbs, Capacity: 1-1/2" Wood Auger, 2" Wood Self Feed Bit, 2" Metal Hole Saw
Item #: 89477
CAT #: 0234-6
UPC: 045242000814
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
MILW 1610-1 1/2 650RPM REV
Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 650 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.200 Lb; Capacity In Wood: 3-1/2 In Hole Saw, 1/12 In Augerbit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Double; Constru
Item #: 628559
CAT #: 1610-1
UPC: 045242001552
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
1/2 Compact Drill 450 RPM
Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 450 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.400 Lb; Capacity In Wood: 4 In Hole Saw, 1/12 In Auger Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Triple; Constructio
Item #: 162855
CAT #: 1660-6
UPC: 045242001644
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
Milwaukee 3/9" Drill 0240-20
Milwaukee 3/9" Drill 0240-20. Voltage: 120 AC only. Amps: 8.0. Chuck Type: Keyless (metal) 3/8". Cord Length: 8'. Tool Length: 10.25". Tool Weight: 4.25 lbs.
Item #: 565953
CAT #: 0240-20
UPC: 045242195763
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
D-Handle Drill
Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit
Item #: 121027
CAT #: 1250-1
UPC: 045242001507
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
Magnum Drill
Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 8 Amps, Weight: 5.4 lbs, Capacity: 1-1/2" Wood Auger, 2-9/16" Wood Self Feed Bit, 2" Metal Hole Saw
Item #: 89473
CAT #: 0300-20
UPC: 045242000111
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
VSR Drill,DeWALT,7.8 AMP,0 - 600 RPM,1/2 IN Chuck SZ,Max PWR: 600 UWO
The DW245 1/2" VSR Drill is constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
Item #: 1434712
CAT #: DW245
UPC: 028875002455
Category:
Corded Drills
Sign In or Register to view pricing and more.
Milwaukee
SUPER HOLE SHOOTER
MIL 2404-1 SUPER HOLE SHOOTER 1-1/4 LARGE DRILL
Item #: 507258
CAT #: 2404-1
UPC: 045242001958
Category:
Corded Drills
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
MILW 0302-20 1/2IN
Milwaukee; Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Single Sleeve With Spindle Lock; Cord Type: 8 Ft 3-wire Quik-lok; Trigger Lock: On; Tool Weight: 5.600lb; Capacity In Wood: '1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:yes; Metal Capacity: 2 In Hole Saw; Soft Grip Handle:
Item #: 121102
CAT #: 0302-20
UPC: 045242000135
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
Dit Dw246 Vsr Drill,dewalt,7.8 Amp,
Dewalt; Vsr Drill; Amperage Rating: 7.8 Amp; Speed: 0 - 600 Rpm; Chuck Size: 1/2in; Max Power: 600 Uwo; Tool Weight: 4.400 Lb; Shipping Weight: 5.700 Lb; Includes: 360 Deg Side Handle, Keyless Chuck; Capacity In Wood (spade Bit): 1-1/2 In;capacity In Wood (self-feed): 2-9/16 In; Capacity In Wood (hole Saw): 4 In; Capacity In Wood (auger Bit): 1-1/2 In; Capacity In Steel (twist Bit): 1/2 In; Capacity In Steel (hole Saw): 2-3/4 In; Handle Type: Pistol Grip Design; Gear Reduction: Triple; Gear Material: Steel
Item #: 1670687
CAT #: DW246
UPC:
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
Heavy Duty VSR Drill
Drill, Heavy Duty VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 1200, Voltage: 120 AC, Current 10 Amps, Weight: 4.9 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed, 1-1/2" Wood Auger, 2" Ste
Item #: 533128
CAT #: DWD210G
UPC: 885911048569
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
Heavy-duty Vsr Drywall Screwdriver
Current: 6.3a, No Load Speed: 0 To 4000rpm, Clutch: Standard, Torque: 81in-lbs,maximum Fastener Size: #8, Tool Weight: 3.1lb
Item #: 1138127
CAT #: DW272
UPC: 028875002721
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
VSR Drill
Drill, VSR, Chuck: 1/2" Keyed, No Load RPM: 0 - 850, Voltage: 120 AC, Current: 7.8 Amps, Weight: 4.2 lbs, Power: 600W, Capacity: 1-1/2" Wood Spade Bit, 3-1/2" Wood Hole Saw, 1/2" Steel Twist Bit, 2-1/8" Wood Self Feed, 1-1/8" Wood Auger Bit, 2" Steel Hole
Item #: 267883
CAT #: DW235G
UPC: 028875023504
Category:
Corded Drills
Made in USA
Sign In or Register to view pricing and more.
Milwaukee
MILW 1630-1 1/2 900RPM REV
Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 900 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.200 Lb; Capacity In Wood: 3 In Hole Saw, 1/12 In Auger Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Double; Constructio
Item #: 121008
CAT #: 1630-1
UPC: 045242001606
Category:
Corded Drills
Sign In or Register to view pricing and more.
Dewalt
VSR Drill
Drill, VSR, Chuck: 1/2" Keyless, No Load RPM: 0 - 1200, Voltage: 120 AC, Current: 10 Amps, Weight: 5.2 lbs, Power: 980W, Capacity: 1-1/2" Wood Spade Bit, 3-5/8" Wood Hole Saw, 1/2" Steel Twist Bit, 2-9/16" Wood Self Feed Bit, 1-1/2" Wood Auger Bit, 2" St
Item #: 1232522
CAT #: DWD215G
UPC: 885911109437
Category:
Corded Drills
Sign In or Register to view pricing and more.