Drills

67 Found
Dewalt

Dewalt Right Angle Attachment

Item #: 1441120
CAT #: DWARA120
UPC: 885911562539
Sign In or Register to view pricing and more.
Milwaukee

Super Hawg Drill

Item #: 121159
CAT #: 1680-20
UPC: 045242001972
Sign In or Register to view pricing and more.
Milwaukee

1/2 Magnum® Drill, 0-850 RPM

Item #: 89479
CAT #: 0299-20
UPC: 045242001941
Sign In or Register to view pricing and more.
Milwaukee

Hole-Hawg Drill

Item #: 121179
CAT #: 1676-6
UPC: 045242001811
Sign In or Register to view pricing and more.
Milwaukee

Milw 0101-20 Drill 1/4 4000 Magnum

Item #: 1246245
CAT #: 0101-20
UPC:
Sign In or Register to view pricing and more.
Dewalt

Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120

Item #: 483545
CAT #: DW124K
UPC: 028876101249
Sign In or Register to view pricing and more.
Milwaukee

Drill Kit, 120V, 7A

Item #: 89566
CAT #: 3107-6
UPC: 045242005239
Sign In or Register to view pricing and more.
Milwaukee

Hole-Hawg Drill

Item #: 120992
CAT #: 1675-6
UPC: 045242001767
Sign In or Register to view pricing and more.
Milwaukee

MILW 1610-1 1/2 650RPM REV

Item #: 628559
CAT #: 1610-1
UPC: 045242001552
Sign In or Register to view pricing and more.
Milwaukee

Milwaukee 3/9" Drill 0240-20

Item #: 565953
CAT #: 0240-20
UPC: 045242195763
Sign In or Register to view pricing and more.
Milwaukee

1/2 Compact Drill 450 RPM

Item #: 162855
CAT #: 1660-6
UPC: 045242001644
Sign In or Register to view pricing and more.
Milwaukee

Super Hawg Drill

Item #: 89642
CAT #: 1680-21
UPC: 045242001989
Sign In or Register to view pricing and more.
Milwaukee

Magnum Drill

Item #: 89477
CAT #: 0234-6
UPC: 045242000814
Sign In or Register to view pricing and more.
Milwaukee

MIL 0721-20 28V RT. ANGLE

Item #: 246922
CAT #: 0721-20
UPC: 045242003952
Sign In or Register to view pricing and more.
Dewalt

1/2" VSR Stud & Joist Drill With Clutch

Item #: 2202306
CAT #: DWD450
UPC: 885911034531
Sign In or Register to view pricing and more.
Milwaukee

D-Handle Drill

Item #: 121027
CAT #: 1250-1
UPC: 045242001507
Sign In or Register to view pricing and more.
Dewalt

Dewalt Right Angle Attachment

Best-In-Class Performance And Accessibility, With 1.5" Front-To-Back Design Magnetism For Fastener Retention Engineered For Use In Impact Drivers, Allowing Users To Drill Or Drive
Item #: 1441120
CAT #: DWARA120
UPC: 885911562539
Sign In or Register to view pricing and more.
Milwaukee

Super Hawg Drill

Drill, Super Hawg, Right Angle, Chuck: 1/2" Keyed, No Load RPM: 450 - 1750, Voltage: 120 AC, Current: 13 Amps, Weight: 14.7 lbs, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1/2" Metal Twist Bit
Item #: 121159
CAT #: 1680-20
UPC: 045242001972
Sign In or Register to view pricing and more.
Milwaukee

1/2 Magnum® Drill, 0-850 RPM

Drill; Magnum; Voltage Rating: 120 Vac; Amperage Rating: 8 Amp; Speed: 0 - 850 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Heavy-duty Industrialkeyed; Cord Type: 8 Ft Fixed 3-wire Rubber; Trigger Lock: On; Tool Weight: 5.400lb; Capacity In Wood: 1/12 In Auger Bit, 2-9/16 In Self-feed Bit; Spindle Lock:no; Metal Capacity: 2 In Hole Saw; Soft Grip Handle: N
Item #: 89479
CAT #: 0299-20
UPC: 045242001941
Sign In or Register to view pricing and more.
Milwaukee

Hole-Hawg Drill

Drill, Hole-Hawg, Chuck: 1/2" Keyed, No Load RPM: 300/1200, Voltage: 120 AC, Current: 7.5 Amps, Weight: 11.5 lbs, Capacity: 1-1/2" Wood Auger Bit, 4-5/8" Wood Self-Feed Bit, 1/2" Metal Twist Bit. Includes: Pipe Handle, Carrying Case
Item #: 121179
CAT #: 1676-6
UPC: 045242001811
Sign In or Register to view pricing and more.
Milwaukee

Milw 0101-20 Drill 1/4 4000 Magnum

Heavy-duty Keyed Chuck, All Metal Gear Case And Diaphragm, Ergonomic Tactile Grip And Two Finger Trigger For User Comfort And Balance, Voltage: 120vac, Chuck Size: 1/4in, Current: 7amp, No Load Speed: 0 To 4000rpm, Chuck Type: Keyed, Spindle: 3/8in-24, Co
Item #: 1246245
CAT #: 0101-20
UPC:
Sign In or Register to view pricing and more.
Dewalt

Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120

Corded Reversible Stud And Joist Drill Kit, 1/2 IN Keyed Chuck, 120 VAC, 300/1200 rpm, 21 IN OAL
Item #: 483545
CAT #: DW124K
UPC: 028876101249
Sign In or Register to view pricing and more.
Milwaukee

Drill Kit, 120V, 7A

Drill Kit, Voltage Rating: 120 Vac, Amperage Rating: 7 Amp, Speed: 0-500 RPM at No Load, Chuck Size: 1/2 Inch, Chuck Type: Keyed, Cord Type: 8 Feet Quik-lok, Tool Weight: 10.3 Lbs, Spindle Lock: No, Metal Capacity: 1/2 Inch Twist Bit, Gear Train: Quadruple, Construction Type: Grounded, Length: 16-3/4 Inch, Handle Type: D
Item #: 89566
CAT #: 3107-6
UPC: 045242005239
Sign In or Register to view pricing and more.
Milwaukee

Hole-Hawg Drill

Drill, Hole-Hawg, Chuck: 1/2" Keyed, No Load RPM: 300/1200, Voltage: 120 AC, Current: 7.5 Amps, Weight: 11.5 lbs, Capacity: 1-1/2" Wood Auger Bit, 4-5/8" Wood Self-Feed Bit, 1/2" Metal Twist Bit, Includes: Pipe Handle
Item #: 120992
CAT #: 1675-6
UPC: 045242001767
Sign In or Register to view pricing and more.
Milwaukee

MILW 1610-1 1/2 650RPM REV

Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 650 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.200 Lb; Capacity In Wood: 3-1/2 In Hole Saw, 1/12 In Augerbit; Spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Double; Constru
Item #: 628559
CAT #: 1610-1
UPC: 045242001552
Category: Corded Drills
Sign In or Register to view pricing and more.
Milwaukee

Milwaukee 3/9" Drill 0240-20

Milwaukee 3/9" Drill 0240-20. Voltage: 120 AC only. Amps: 8.0. Chuck Type: Keyless (metal) 3/8". Cord Length: 8'. Tool Length: 10.25". Tool Weight: 4.25 lbs.
Item #: 565953
CAT #: 0240-20
UPC: 045242195763
Category: Corded Drills
Sign In or Register to view pricing and more.
Milwaukee

1/2 Compact Drill 450 RPM

Milwaukee; Drill; Compact; Voltage Rating: 120 Vac; Amperage Rating: 7 Amp; Speed: 450 Rpm At No Load; Chuck Size: 1/2 In; Chuck Type: Keyed; Cord Type: 8 Ft Fixed; Tool Weight: 11.400 Lb; Capacity In Wood: 4 In Hole Saw, 1/12 In Auger Bit;spindle Lock: No; Metal Capacity: 1/2 In Twist Bit; Soft Grip Handle: No; Spindle Size: 5/8-16 In; Gear Train: Triple; Constructio
Item #: 162855
CAT #: 1660-6
UPC: 045242001644
Category: Corded Drills
Sign In or Register to view pricing and more.
Milwaukee

Super Hawg Drill

Drill, Super Hawg, Right Angle, Chuck: 1/2" Keyed, No Load RPM: 450 - 1750, Voltage: 120 AC, Current: 13 Amps, Weight: 14.7 lbs, Capacity: 4-5/8" Wood Self Feed Bit, 6" Wood Hole Saw, 1/2" Metal Twist Bit, Includes: Carrying Case
Item #: 89642
CAT #: 1680-21
UPC: 045242001989
Sign In or Register to view pricing and more.
Milwaukee

Magnum Drill

Drill, Magnum, Chuck: 1/2" Keyed, No Load RPM: 0 - 950, Voltage: 120 AC, Current: 5.5 Amps, Weight: 4.8 lbs, Capacity: 1-1/2" Wood Auger, 2" Wood Self Feed Bit, 2" Metal Hole Saw
Item #: 89477
CAT #: 0234-6
UPC: 045242000814
Category: Corded Drills
Sign In or Register to view pricing and more.
Milwaukee

MIL 0721-20 28V RT. ANGLE

Head Swivels 360deg And Can Be Locked Tight In Any Position, Convenient, Easy Reach Forward/reverse Lever, Voltage: 28vdc, No Load Speed: 0 To 400 And 0 To 1000rpm, Torque: 1081lb-in, Chuck Type: Keyed, Chuck Size: 1/2in, Capacity In Steel:1/2in, Capacit
Item #: 246922
CAT #: 0721-20
UPC: 045242003952
Sign In or Register to view pricing and more.
Dewalt

1/2" VSR Stud & Joist Drill With Clutch

1/2" VSR Stud & Joist Drill With Clutch, 11 Amp, DEWALT®-Built Motor for Increased Power and Performance, 2 Variable Speed Ranges (0-330 / 0-1300 rpm), Adjustable Front Handle and 2-Position Side Handle
Item #: 2202306
CAT #: DWD450
UPC: 885911034531
Sign In or Register to view pricing and more.
Milwaukee

D-Handle Drill

Drill, D-Handle, Chuck: 1/2" Keyed, No Load RPM: 0 - 1000, Voltage: 120 AC, Current: 7 Amps, Weight: 6.5 lbs, Capacity: 1-1/2" Wood Auger, 2-1/4" Wood Self Feed, 1/2" Metal Twist Bit
Item #: 121027
CAT #: 1250-1
UPC: 045242001507
Category: Corded Drills
Sign In or Register to view pricing and more.
Page 1 of 5
67 Items found